One-Light Outdoor Wall Fixture Delmont ORB Clear Seeded Gls
Mfr # 6313500
Zoro # G7458290
Key Features
- Voltage 120 V
- Series DELMONT
- Watts 60 W
- Finish ORB W/HL
- Lamp Type A19 OR TORPEDO
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 6313500
- Zoro # G7458290
- UPC # 24034631351
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Height | 14.25" |
Dia. (In.) | 12.25" |
Shade Diameter | 7.48 in |
Details
Voltage | 120 V |
Series | DELMONT |
Watts | 60 W |
Finish | ORB W/HL |
Lamp Type | A19 OR TORPEDO |
Housing Material | STEEL/GLASS |
Lamp Quantity | 1 |
Indoor/Outdoor | Indoor/Outdoor |
Dimmable | No |
Shade | Clear Seeded Glass |
Wet Approved | Yes |
Style | Rustic / Arts Crafts |
Lamp Base | E26 (Medium) |
Description
Add a touch of rustic appeal to your home with the Westinghouse Delmont Outdoor One-Light Wall Fixture. The oil rubbed bronze finish with highlights adds rich character to your outdoor space while the fixture's clear seeded glass shade provides a charming touch. Install this fixture by your front or back entryway or garage door. It can also serve as an accent for your porch, deck, or balcony. The fixture uses one medium-base bulb, 60-watt maximum (not included). The timeless design and durable craftsmanship of Westinghouse's outdoor lighting fixtures ensures lasting style and beauty. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 63135.
- •1-light medium wall fixture with rustic arts & crafts design
- •Oil rubbed bronze finish with highlights on steel; clear seeded glass
- •14-5/16 in. x 10 in. (H x W); extends 12-1/4 in.; 5-13/16 in. height from center of outlet box; back plate is 6-3/8 in. (D)
- •Uses one 60-watt medium-base light bulb (not included)
- •ETL/CETL listed; backed by a five-year limited warranty against defects in materials and workmanship
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED, 5 W, PAR20, Medium Screw (E26) (PAR20DM/950CA)
- BEYOND BRIGHT X3 Motion-Sensing Solar Powered LED Black Floodlight (BEBRSOL-MC4)
- SATCO 11W T2 LED Light Bulb - Medium Base - White Finish (S7214)
- JESCO LIGHTING GROUP Low Voltage Adjustable Gimbal Ring Trim- Satin Chrome (TM408ST)
- WESTINGHOUSE One-Light Outdoor Wall Fixture Grandview ORB Clr Seeded Gls (6339300)
- WESTINGHOUSE One-Light Dimmable LED Outdoor Wall Fixture Orson Wthrd Stl (6343500)
- WESTINGHOUSE Fixture Wall Outdoor LED Dimmable 12W Round Sconce, Textured White White Glass (6113900)
- WESTINGHOUSE Fixture Wall Outdoor LED Motion Sensor 2-Light Security Brnz Acrylic Lens (6364300)
- WESTINGHOUSE BLK Jelly Jar Fixture (66885)
- WESTINGHOUSE WALL SCONCE BLK 13.5""H (66983)
- NUVO 1-Light - 10in. - Oval Cage Wall Fixture - Polysynthetic Body & Lens - Black Finish (SF77-857)
- Westinghouse Outdoor Wall Lights