Shop All LED Outdoor Lighting
Westinghouse
One-Light Outdoor Pendant Grandview ORB Clr Seeded Gls
Mfr # 6339400
Zoro # G7625794
product price: $81.65
/ea
Free Shipping & Returns
$81.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Voltage 120 V
- Housing Finish ORB W/HL
- Watts 60 W
- Fixture Width 8 in
- Hosuing Material METAL & GLASS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 6339400
- Zoro # G7625794
- UPC # 24034633942
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Fixture Width | 8 in |
Height | 17" |
Length | 8.66 in |
Assembled Diameter | 8 in |
Assembled Depth | 8 in |
Shade Diameter | 5.51 in |
Diameter | 8 in |
Maximum Hanging Length | 55 in |
Description
Cast a warm welcoming glow outside your home with the Grandview one-light pendant. This attention-grabbing, traditional pendant brings distinguished style to outdoor spaces. It features a, subtly caged, clear seeded glass cylinder. Highlighted, oil rubbed bronze finish adds warm richness to the design. Since the bulb is central to the design, we recommend enhancing your outdoor ambiance with a Westinghouse filament LED or Timeless ST20 light bulb. Hang this traditional pendant above an entryway, on a porch or balcony to light your way at night. For added style and illumination, coordinate with the matching Grandview wall fixture.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Natural PAR38 E26 (Medium) LED Floodlight Bulb White 90 W (40901)
- MAXSA INNOVATIONS Battery Powered Dual Head LED Spotlight (43218)
- BULBRITE 25w Equivalent T6 Clear Dimmable Edison Clear LED Light Bulb (E12) Candelabra Screw Base, 2700K, 4PK (861574)
- DWELED Action 8in LED Pendant 3000K in Black (PD-769)
- WESTINGHOUSE Two-Light Flush-Mount Outdoor Fixture Blk Poly Clr Textured Class (6682300)
- WESTINGHOUSE Two-Light Outdoor Flush-Mount Fix Senecaville Wthrd Brnz Stl Wht Gls (6674600)
- WESTINGHOUSE One-Light Flush-Mount Outdoor Fixture Blk Poly Clr Txtrd Plstc Pnls (6682200)
- WESTINGHOUSE Two-Light Outdoor Flush Fixture Orwell Textured Black Steel Frstd Gls (6204800)
- WESTINGHOUSE One-Light Outdoor Flush-Mount Ceiling Fixture Matte Blk Stl Clr Gls (6691900)
- WESTINGHOUSE One-Light Outdoor Pendant Brynn ORB Clear Seeded Glass (6339900)
- NUVO Fixture, LED, Flood Light, 70W, 5000K, 10030L, 120V-277V, Bronze (65/616)
- Westinghouse LED Outdoor Lighting