One-Light Outdoor Pendant Brynn ORB Clear Seeded Glass
Mfr # 6339900
Zoro # G7625819
Key Features
- Fixture Voltage 120 V
- Housing Finish ORB W/HL
- Watts 60 W
- Lamp Type A19 OR TORPEDO
- Housing Material METAL & GLASS
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 6339900
- Zoro # G7625819
- UPC # 24034633997
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Height | 12.25" |
Maximum Hanging Length | 50-3/4 in |
Shade Diameter | 6.53 in |
Diameter | 8-1/4 in |
Details
Fixture Voltage | 120 V |
Housing Finish | ORB W/HL |
Watts | 60 W |
Lamp Type | A19 OR TORPEDO |
Housing Material | METAL & GLASS |
Series | BRYNN |
Number of Lamps | 1 |
Dimmable | No |
Bulb Base Type | E26 (MEDIUM) |
Style | TRADITIONAL |
Shade | Clear Seeded Glass |
Slope Angle | 60 Degrees |
Wet Approved | Yes |
Indoor/Outdoor | Indoor/Outdoor |
Description
Add classic style to your home with the Westinghouse Brynn Outdoor One-Light Pendant. This pendant light's oil rubbed bronze finish with highlights adds a unique style to your outdoor space. The fixture's clear seeded hand blown glass adds warm ambiance. Install this hanging fixture by your front or back entryway, on a porch or balcony. The pendant uses one medium-base bulb, 60-watt maximum (not included). The traditional design and durable craftsmanship of Westinghouse's outdoor lighting fixtures ensure lasting style and beauty. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 63399.
- •Outdoor pendant light with traditional design
- •Oil rubbed bronze finish, clear seeded hand blown glass, outdoor rated fixture
- •12-1/4 by 8-1/4 inches (H x D), Chain 36 inches, Cord 60 inches
- •Uses one 60 watt maximum medium-base light bulb
- •ETL/CETL listed, backed by a five-year limited warranty against defects in materials and workmanship
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO 1-Light, PAR30, Track Head, Gimbal Ring, Brushed Nickel Finish (TH301)
- ENERGIZER Led Area Light/Lantern (WRESAL35)
- ETI Flushmount, 16" (54437511)
- SATCO 12W 48-Inch T8 LED, G13 Base, Dual Mode Hybrid Type A/B, 35K 1700L (S11975)
- WESTINGHOUSE One-Light Flush-Mount Outdoor Fixture Blk Poly Clr Txtrd Plstc Pnls (6682200)
- WESTINGHOUSE One-Light Flush-Mount Outdoor Fixture Wht Poly Clr Plastic Panels (6697500)
- WESTINGHOUSE One-Light Outdoor Flush-Mount Ceiling Fixture Matte Blk Stl Clr Gls (6691900)
- WESTINGHOUSE One-Light Outdoor Flush-Mount Ceiling Fixture Antq Brs Steel Clr Gls (6681800)
- WESTINGHOUSE Two-Light Outdoor Flush Fixture Orwell Textured Black Steel Frstd Gls (6204800)
- WESTINGHOUSE Two-Light Outdoor Flush-Mount Fix Senecaville Wthrd Brnz Stl Wht Gls (6674600)
- ACCESS LIGHTING Nauticus, 1 Light Outdoor Bulkhead, White Finish, Frosted Glass (20291-WH/FST)
- Westinghouse LED Outdoor Lighting