One-Light Outdoor Flush-Mount Ceiling Fixture Matte Blk Stl Clr Gls
Mfr # 6691900
Zoro # G7625557
Key Features
- Fixture Voltage 120 V
- Housing Finish MATTE BLACK
- Watts 60 W
- Lamp Type A19 OR TORPEDO
- Housing Material STEEL
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 6691900
- Zoro # G7625557
- UPC # 24034669194
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Height | 6" |
Diameter | 4-3/4 in |
Details
Fixture Voltage | 120 V |
Housing Finish | MATTE BLACK |
Watts | 60 W |
Lamp Type | A19 OR TORPEDO |
Housing Material | STEEL |
Number of Lamps | 1 |
Dimmable | No |
Style | TRADITIONAL |
Bulb Base Type | E26 (MEDIUM) |
Damp Approved | Yes |
Indoor/Outdoor | Indoor/Outdoor |
Shade | Clear Glass |
Description
Light up your home with this Westinghouse One-Light Outdoor Flush-Mount Fixture. With a simple jelly jar shape, steel construction, matte black finish, and clear glass, this piece has a versatile design that is compatible with a variety of home styles. Install this fixture above an entryway or by your garage door. The fixture is 6 by 4-3/4 inches (H x D) and uses one medium-base light bulb, 60-watt maximum (not included). ETL/CETL listed. Backed by a five-year limited warranty. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 66919.
- •1-light outdoor flush-mount steel fixture
- •Matte black finish; clear glass jelly jar
- •6 in. x 4-3/4 in. (H x D)
- •Uses 1 medium-base light bulb, 60-watt maximum (not included)
- •For exterior use; install by front or back entryways, patio, porch, or balcony
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITEZALL 100 Lumen All Weather Rubber Coated Flashlight (LA-COB14RBR-16/64)
- LUMAPRO Accy, Track Section, 2 Foot (10F176)
- ILC Replacement for Stocker & Yale Imagelite replacement light bulb lamp (IMAGELITE STOCKER & YALE)
- ELCO LIGHTING Accessories for Recessed Fixtures (L-BRCKT)
- WESTINGHOUSE One-Light Flush-Mount Outdoor Fixture Blk Poly Clr Txtrd Plstc Pnls (6682200)
- WESTINGHOUSE Two-Light Flush-Mount Outdoor Fixture Blk Poly Clr Textured Class (6682300)
- WESTINGHOUSE Two-Light Outdoor Flush-Mount Fix Senecaville Wthrd Brnz Stl Wht Gls (6674600)
- WESTINGHOUSE Two-Light Outdoor Flush Fixture Orwell Textured Black Steel Frstd Gls (6204800)
- WESTINGHOUSE One-Light Outdoor Flush-Mount Ceiling Fixture Antq Brs Steel Clr Gls (6681800)
- WESTINGHOUSE One-Light Flush-Mount Outdoor Fixture Wht Poly Clr Plastic Panels (6697500)
- TAPCO 3337-00004 Solar Powered LED Strobe Lights, Blue Bulb (3337-00004)
- Westinghouse LED Outdoor Lighting