Shop All LED Outdoor Lighting
Westinghouse
One-Light Outdoor Flush-Mount Ceiling Fixture Antq Brs Steel Clr Gls
Mfr # 6681800
Zoro # G7625940
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Voltage 120 V
- Housing Finish ANTIQUE BRASS
- Watts 60 W
- Housing Material STEEL
- Dimmable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westinghouse
- MFR # 6681800
- Zoro # G7625940
- UPC # 24034668180
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Height | 6" |
Diameter | 4-3/4 in |
Details
Fixture Voltage | 120 V |
Housing Finish | ANTIQUE BRASS |
Watts | 60 W |
Housing Material | STEEL |
Dimmable | No |
Number of Lamps | 1 |
Lamp Type | A19 OR TORPEDO |
Bulb Base Type | E26 (MEDIUM) |
Style | TRADITIONAL |
Indoor/Outdoor | Indoor/Outdoor |
Shade | Clear Glass |
Damp Approved | Yes |
Description
Light up your home with this one-light flush-mount ceiling fixture. With a simple jelly jar shape, steel construction, antique brass finish, and clear glass, this piece has a versatile aesthetic that matches a traditional country home as well as a modern urban loft. The fixture mounts flush against any ceiling, so it will never get in your way. Install it in an entryway or by your garage door. You can also use it to light up your deck area, patio, or balcony. Wherever you choose to place it, you will enjoy the fixture's ample light and understated style.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE GENERAL ELECTRIC G.E F55BX/835 (F55BX/835 GE GENERAL ELECTRIC G.E)
- METALUX Gr8 3 Lmp, 2'X4' Fl Trof, Elt Bal, T8 (2GR8-332A-UNV-EB81-U)
- ELK LIGHTING Lungo 1-Lght Mini Pndnt SatNickel w/Snow Wht Glass - Incl LED Bulb (501-1SW-LED)
- CURRENT A19 E26 (Medium) LED Bulb Daylight 60 Watt Equivalence , 10PK (93098308)
- WESTINGHOUSE One-Light Flush-Mount Outdoor Fixture Blk Poly Clr Txtrd Plstc Pnls (6682200)
- WESTINGHOUSE One-Light Flush-Mount Outdoor Fixture Wht Poly Clr Plastic Panels (6697500)
- WESTINGHOUSE Two-Light Outdoor Flush-Mount Fix Senecaville Wthrd Brnz Stl Wht Gls (6674600)
- WESTINGHOUSE One-Light Outdoor Flush-Mount Ceiling Fixture Matte Blk Stl Clr Gls (6691900)
- WESTINGHOUSE Two-Light Outdoor Flush Fixture Orwell Textured Black Steel Frstd Gls (6204800)
- MIRACLE LED Outdoor String Light Kit, Low Profile (607842)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, White Finish, Frosted Glass (20296-WH/FST)
- Westinghouse LED Outdoor Lighting