Shop All Sconces
Westinghouse
One-Light LED Outdoor Wall Lantern Glenwillow Brnz Clear Seeded Gls
Mfr # 6312000
Zoro # G7459867
product price: $78.35
/ea
Free Shipping & Returns
$78.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10.75"
- Diameter 7"
- Dimmable Yes
- Fixture Voltage 120 V
- Finish VICTORIAN BRONZE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 6312000
- Zoro # G7459867
- UPC # 24034631207
- Country of Origin China
- Category Sconces
Dimensions
Height | 10.75" |
Diameter | 7" |
Details
Dimmable | Yes |
Fixture Voltage | 120 V |
Finish | VICTORIAN BRONZE |
Color Temperature | 2700 K |
Lamp Quantity | 1 |
Lamp Watts | 8.5 W |
Series | GLENWILLOW |
Lamp Included | Yes |
CRI | 80 |
Housing Material | STEEL/GLASS |
Lumens | 640 |
Lamp Type | INTEGRATED LED |
Average Rated Hours | 20000 |
Color Designation | Warm White |
Wet Approved | Yes |
Shade | Clear Seeded Glass |
Style | Rustic / Arts Crafts |
Indoor/Outdoor | Indoor/Outdoor |
Description
The nature-inspired Glenwillow one-light LED outdoor wall fixture includes an integrated LED for long-lasting illumination. Elegant seeded glass panels create the backdrop for an eye-catching willow branch design in victorian bronze finish. This traditional wall lantern is an ideal accent for a front or back entryway, garage door, porch, deck, patio, or balcony. The Glenwillow provides brightness equivalent to a fixture with 1-40W incandescent bulb inside, however this LED lantern consumes only 8-1/2 watts of energy. That's 86% less energy used with this LED fixture and there are no bulbs to replace. Add charming appeal and welcoming light to your outdoor surroundings while saving money.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS Fluorescent Lamp, T8, Very Cool, 5000K (F32T8/25W/SPX50/ECO)
- PROGRESS LIGHTING Conover Wall Lantern, Height: 14-1/4" (P560083-020)
- NEWHOUSE LIGHTING - INDOOR LED Clear G40 Globe Light Bulbs for Outdoor String Lights 25pk (G40LED25)
- METALUX Led Striplight, 4600 Lm, 35K, 0-10V, 48" (4SNLED-LD5-46SL-LN-UNV-L835-CD1-U)
- WESTINGHOUSE Fixt Wal1Lfrst/Pb8X4.75 (6660148)
- WESTINGHOUSE Four-Light Indoor Wall Fixture Alexander Brshd Nkl Ripple Wht Gls (6304100)
- WESTINGHOUSE One-Light Indoor Wall Fixture Sylvestre Brushed Nkl Frosted Gls (6227800)
- WESTINGHOUSE One-Light Indoor Wall Fixture Meadowbrook Matte Black (6324000)
- WESTINGHOUSE WALL SCONCE 3LT BN 60W (62279)
- WESTINGHOUSE Two-Light Indoor Wall Fixture Iron Hill ORB, Metal Shades (6354800)
- ACCLAIM LIGHTING Wall Sconce 1-Light, Cyl, Arch. Bronze (31991ABZ)
- Westinghouse Sconces