One-Light LED Outdoor Wall Fixture Dusk Dawn ORB, Clear Ribbed Glass
Mfr # 6106900
Zoro # G7458327
Key Features
- Voltage 120 V
- Height 7.5"
- Watts 6 W
- Lumens 600
- Finish OIL RUBBED BRONZE
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 6106900
- Zoro # G7458327
- UPC # 24034610691
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Height | 7.5" |
Dia. (In.) | 6" |
Details
Voltage | 120 V |
Watts | 6 W |
Lumens | 600 |
Finish | OIL RUBBED BRONZE |
Fixture Rated Life | 25000 |
Housing Material | METAL & GLASS |
CRI | 80 |
Lamp Quantity | 1 |
Lamp Type | INTEGRATED LED |
Lamp Included | Yes |
Color Temperature | 3000 K |
Photo Cell | Yes |
Color Designation | Warm White |
Indoor/Outdoor | Indoor/Outdoor |
Dimmable | Yes |
Style | Traditional |
Wet Approved | Yes |
Shade | Clear Ribbed Glass |
Description
Add a traditional touch to your home with the Westinghouse Outdoor One-Light LED Wall Fixture. This wall fixture's oil rubbed bronze finish with clear ribbed glass adds character and ambiance. Includes a 6-watt integrated LED that will provide light for many years and you will never need to replace a single bulb. The built-in dusk to dawn photo cell conveniently turns the light on at dusk and off at dawn, saving you time and conserving electricity. Install this fixture by your front or back entryway or garage door. It can also serve as an accent for your porch, deck, or balcony. Timeless design and durable craftsmanship ensure the lasting style and beauty of Westinghouse's outdoor lighting fixtures. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 61069.
- •Outdoor energy-saving LED wall fixture with dusk to dawn sensor, turns fixture on at dusk and off at dawn
- •Oil rubbed bronze finish, clear ribbed glass
- •7-9/16 in. x 4-3/8 in. (H x W), Extends 6 inches,
2-3/8 inches high from center of outlet box - •Integrated 6-watt LED with brightness of 600 lumens is equivalent to 1-40-watt incandescent bulb and lasts up to 25,000 average rated hours, no bulbs to replace
- •ETL/CETL listed, backed by a five-year limited warranty against defects in materials and workmanship
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For PANASONIC FG1E (FG-1E)
- KEYSTONE CCT Tunable 20W LED Floodlight, KT-WPLED20-S1-8CSB-VDIM (KT-WPLED20-S1-8CSB-VDIM)
- NIGHTSTICK Intrinsically Safe Headlamp (XPR-5554G)
- SUNPERIAN BR40 LED Flood Light Bulbs 13W (85W Equivalent) 1400LM Dimmable E26 Base 4-Pack (SP34027-4PK)
- WESTINGHOUSE Fixture Wall Outdoor LED Motion Sensor 2-Light Security Brnz Acrylic Lens (6364300)
- WESTINGHOUSE Fixture Wall 60W Enzo James, Brushed Brass Frosted Curved Glassass (6128300)
- WESTINGHOUSE One-Light Outdoor Wall Lantern Clarissa Textured Bkl Steel Frstd Gls (6203800)
- WESTINGHOUSE One-Light Outdoor Wall Lantern Textured Wht Cast Alumn Clr Bev Gls (6783400)
- WESTINGHOUSE Fixture Wall 60W Sylvestre Champagne Brass CylIndoorical Frosted Glass (6126400)
- WESTINGHOUSE One-Light Outdoor Wall Lantern Txtrd Blk Alum Wht Acrylic Lens (6689800)
- LUXRITE Luxrite Square LED Up and Down Wall Sconce, Metal, 5CCT 2700K-5000K, 15W, 1000LM, IP65, ETL - White (LR40310-1PK)
- Westinghouse Outdoor Wall Lights