One-Light LED Mini Pendant Boswell ORB Frosted Prismatic Acrylic
Mfr # 63082A
Zoro # G7625627
Key Features
- Voltage 120 V
- Lamp Type - Fixtures OMNI A19 LED
- Watts 9 W
- Color Temperature 3000 K
- Lumens 800
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 63082A
- Zoro # G7625627
- UPC # 24034730825
- Country of Origin China
- Category LED Commercial Lights
Dimensions
Height | 9.5" |
Shade Diameter | 8.26 in |
Diameter | 8-3/4 in |
Maximum Hanging Length | 41-1/4 in |
Details
Voltage | 120 V |
Lamp Type - Fixtures | OMNI A19 LED |
Watts | 9 W |
Color Temperature | 3000 K |
Lumens | 800 |
Rated Life | 25000 |
Dimmable | Yes |
Light Color | WARM WHITE |
CRI | 80 |
Housing Finish | ORB W/HL |
Fixture Series | BOSWELL |
Housing Material | STEEL / PLASTIC |
Lamp Quantity | 1 |
Indoor/Outdoor | Indoor |
Style | Vintage |
Lamp Base | E26 (Medium) |
Slope Angle | 60 Degrees |
Shade | Frosted Prismatic Lens |
Lamps Included | Yes |
Description
The Westinghouse Boswell One-Light LED Mini Pendant features an oil rubbed bronze finish with hand-rubbed highlights and a frosted prismatic lens. The Boswell mini pendant makes a statement installed over a kitchen island or dining table or hung in a bedroom or bathroom. Add more than one as the defining touch in Industrial-style rooms. The included energy-efficient dimmable LED bulb eliminates the need for frequent bulb changes, saving you time and money. The fixture is ETL/CETL listed for safety and is backed by a five-year limited manufacturer's warranty against defects in materials and workmanship. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 63082A.
- •1-light LED indoor mini pendant with an industrial vintage design
- •Oil rubbed bronze finish with highlights, frosted prismatic lens
- •9-1/2 in. x 8-3/4 in. (H x D), adjustable rod length (3) 9-1/2 in., maximum hanging length 41-1/4 in., can be installed on sloped ceilings
- •Uses one 9-watt medium-base Omni A19 LED light bulb (included), equivalent to one 60-watt incandescent bulb
- •Includes installation instructions and mounting hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 4W BT56 LED Light Bulb - Medium Base - Clear Finish (S22432)
- COMMERCIAL LED F9T8/5K 2Ft Light 25PK (CLT93-9WT8-850-2FT-B)
- SATCO 5.5 Watt G16.5 LED Lamp, White, Medium Base, 90 CRI, 2700K, 120 Volts (S21223)
- NITECORE Neutral White 1200 Lumen USB-C Rechargeable Headlamp (HC60v2-NW)
- WESTINGHOUSE One-Light Adjustable Mini Pendant Brushed Nkl, Perforated Mtl Shade (6101200)
- WESTINGHOUSE One-Light Indoor Mini Pendant ORB, Clear Seeded Glass (6100800)
- WESTINGHOUSE One-Light Indoor Mini Pendant Brushed Nkl, Clear Seeded Glass (6100700)
- WESTINGHOUSE One-Light Indoor Mini Pendant Brushed Nickel (7028400)
- WESTINGHOUSE Three-Light Indoor Multi-Direction Flush-Mount Ceiling Fixture Off Wht (6632600)
- WESTINGHOUSE Three-Light Indoor Chandelier Stella Mira Brushed Nickel (6341900)
- WESTGATE LLVT-4FT-100W-50K-D2-FT REPLACEMENT LENS FOR LED LINEAR VAPOR LIGHT (LLVT-4FT-100W-50K-D)
- Westinghouse LED Commercial Lights