Shop All Sconces
Westinghouse
One-Light LED Indoor Wall Fixture Cava Chrome, Bubble Glass
Mfr # 6307600
Zoro # G7459885
product price: $67.15
/ea
$67.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.75"
- Diameter 5.75"
- Dimmable Yes
- Fixture Voltage 120 V
- Finish CHROME
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 6307600
- Zoro # G7459885
- UPC # 24034630767
- Country of Origin China
- Category Sconces
Dimensions
Height | 7.75" |
Diameter | 5.75" |
Length | 7.48 in |
Assembled Depth | 5.75 in |
Assembled Width | 5 in |
Shade Diameter | 2.36 in |
Description
Cheers to the sparkling Cava light fixture collection! This one-of-a-kind fixture combines energy-efficient LED technology with a solid cylinder of bubble glass to create a dazzling wall light. Enhanced by its brilliant chrome finish, this glamorous one-light wall fixture will invigorate any space, from bathrooms, living rooms and bedrooms to hallways. This energy-efficient one-light wall fixture is dimmable for light level customization, long-lasting to provide 22 years of bright light and can be installed in an up or down position. With its good looks and abundant features, the Cava is a toast-worthy choice for any home.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Bulb G4 300-Lumen Xenon (0620900)
- STREAMLIGHT Stylus Pro Clip (660024)
- ILC Replacement for Iwasaki Mt250/bh replacement light bulb lamp (MT250/BH IWASAKI)
- LITHONIA LIGHTING LED Linear Strip Light, 9627 lm (CLX L96 10000LMSEFRDLMVOLTGZ1050K80CRIWH)
- WESTINGHOUSE One-Light Indoor Wall Fixture with Outlet Chrm Wht and Crystl Gls (6640200)
- WESTINGHOUSE One-Light Indoor Wall Fixture Sylvestre Brushed Nkl Frosted Gls (6227800)
- WESTINGHOUSE Four-Light Indoor Bath Bar White (6659500)
- WESTINGHOUSE WALL SCONCE 3LT BN 60W (62279)
- WESTINGHOUSE Sylvestre 1Light Brushed Nickel Gray Wall Sconce (62278)
- WESTINGHOUSE One-Light Indoor Wall Fixture Barnwell Txt Iron Barnwood Clr Hmrd Gls (6331600)
- Westinghouse Sconces