Shop All Sconces
Westinghouse
One-Light Indoor Wall Fixture with Outlet Chrm Wht and Crystl Gls
Mfr # 6640200
Zoro # G7459964
product price: $27.45
/ea
$27.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.75"
- Diameter 7.25"
- Dimmable No
- Fixture Voltage 120 V
- Finish CHROME
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 6640200
- Zoro # G7459964
- UPC # 24034664021
- Country of Origin China
- Category Sconces
Dimensions
Height | 4.75" |
Diameter | 7.25" |
Details
Dimmable | No |
Fixture Voltage | 120 V |
Finish | CHROME |
Lamp Quantity | 1 |
Lamp Type | A19 |
Lamp Watts | 60 W |
Housing Material | METAL & GLASS |
Indoor/Outdoor | Indoor |
Lamp Base | E26 (Medium) |
Shade | White and Clear Glass |
Damp Approved | Yes |
Style | Traditional |
Description
Designed for function and practicality, this simple one-light interior wall fixture makes a valuable addition to your home. The chrome finish base has a versatile aesthetic, and the white and crystal glass filters clear light. The fixture features a convenient electrical outlet and pull chain, as well as a compact, low-profile design that fits easily small spaces. Its extra outlet is of great utility, whether you are using a power tool in the garage, a hair dryer in the bathroom, or a blender in the kitchen.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYLITE LED Lotus Repl Lamp for 200W HID, 40W, 5600 L, 3000K, E39, Spot (HL-LS-40W-E39-30K)
- ELCO LIGHTING 4 Adjustable Slot Spinnable Aperture Trim" (EL1420B)
- LUMAPRO Miniature LED Bulb, LM2024CS, 0.7W, T6, 24V (LM2024CS-A)
- ILC Replacement for Philips 409355 replacement light bulb lamp (409355 PHILIPS)
- WESTINGHOUSE One-Light LED Indoor Wall Fixture Cava Chrome, Bubble Glass (6307600)
- WESTINGHOUSE Fixt Wal1Lfrst/Pb8X4.75 (6660148)
- WESTINGHOUSE One-Light Indoor Wall Fixture Sylvestre Brushed Nkl Frosted Gls (6227800)
- WESTINGHOUSE One-Light Indoor Wall Fixture Meadowbrook Matte Black (6324000)
- WESTINGHOUSE Four-Light Indoor Wall Fixture Alexander Brshd Nkl Ripple Wht Gls (6304100)
- WESTINGHOUSE Four-Light Indoor Bath Bar White (6659500)
- ACCESS LIGHTING Port Nine Burgundy, Burgundy LED Wall Sconce, Brushed Steel Finish, Clear Glass (63145LEDDLP-BS/CLR)
- Westinghouse Sconces