Shop All Sconces
Westinghouse
One-Light Indoor Wall Fixture Sylvestre Brushed Nkl Frosted Gls
Mfr # 6227800
Zoro # G7459410
product price: $29.85
/ea
$29.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8.25"
- Diameter 6.25"
- Dimmable No
- Fixture Voltage 120 V
- Finish BRUSHED NICKEL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 6227800
- Zoro # G7459410
- UPC # 24034622786
- Country of Origin China
- Category Sconces
Dimensions
Height | 8.25" |
Diameter | 6.25" |
Shade Diameter | 3.88 in |
Details
Dimmable | No |
Fixture Voltage | 120 V |
Finish | BRUSHED NICKEL |
Lamp Watts | 60 W |
Lamp Quantity | 1 |
Lamp Type | A19 OR TORPEDO |
Housing Material | GLASS & METAL |
Series | SYLVESTRE |
Damp Approved | Yes |
Lamp Base | E26 (Medium) |
Style | Transitional |
Shade | Frosted Seeded Glass |
Indoor/Outdoor | Indoor |
Description
With its modern design and radiant lighting, the Sylvestre one-light wall fixture brings style and elegance to your home. This fixture features a cylindrical design, a frosted seeded glass shade, and a sleek brushed nickel finish that complements a variety of interior styles. Add elegance with this casual contemporary lighting design to your powder room, bathroom, bedroom, or in pairs in a dining room. You can position the fixture up or down to suit your needs. Add matching fixtures from the Sylvestre collection throughout your home as beautiful accents, and for design continuity. Westinghouse is a trusted, global brand. We know lighting and offer products with exceptional quality, reliability and functionality.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA 7W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish (S6702)
- SIGNIFY T5 Fluorescent 40Pk (F24T5/830/HO)
- ILC Replacement for American DJ Funnel replacement light bulb lamp (FUNNEL AMERICAN DJ)
- SYLVANIA LED17A21/GRO/B (40023)
- WESTINGHOUSE Fixt Sconce 1L Wht/Chrm (66402)
- WESTINGHOUSE One-Light Indoor Wall Fixture with Outlet Chrm Wht and Crystl Gls (6640200)
- WESTINGHOUSE 5 Wall BracketOutlet (66402)
- WESTINGHOUSE Fixt Wal1Lfrst/Pb8X4.75 (6660148)
- WESTINGHOUSE Sylvestre 1Light Brushed Nickel Gray Wall Sconce (62278)
- WESTINGHOUSE One-Light LED Indoor Wall Fixture Cava Chrome, Bubble Glass (6307600)
- LIVEX LIGHTING Swing Arm Wall Lamps 1 Light Antique Brass Swing Arm Wall Lamp (40036-01)
- Westinghouse Sconces