One-Light Indoor Wall Fixture Midori ORB Amber Linen Glass
Mfr # 6307300
Zoro # G7459998
Key Features
- Height 8.5"
- Diameter 7"
- Dimmable No
- Fixture Voltage 120 V
- Finish OIL RUBBED BRONZE
Product Information
- Brand Westinghouse
- MFR # 6307300
- Zoro # G7459998
- UPC # 24034630736
- Country of Origin China
- Category Sconces
Dimensions
Height | 8.5" |
Diameter | 7" |
Shade Diameter | 4.72 in |
Details
Dimmable | No |
Fixture Voltage | 120 V |
Finish | OIL RUBBED BRONZE |
Lamp Quantity | 1 |
Series | MIDORI |
Lamp Watts | 60 W |
Housing Material | METAL & GLASS |
Lamp Type | A19 OR TORPEDO |
Lamp Base | E26 (Medium) |
Damp Approved | Yes |
Indoor/Outdoor | Indoor |
Shade | Amber Linen Glass |
Style | Rustic / Arts Crafts |
Description
The Westinghouse Midori One-Light Indoor Wall Fixture merges texture and warm finishes to create a relaxed style. This fixture features a deep oil rubbed bronze finish and an amber linen glass shade. It's ideal for installation in a bathroom, bedroom, or hallway. You can position the fixture up or down to suit your needs. It measures 8-9/16 Inches high by 5-1/8 Inches wide and extends 7-1/16 Inches from the wall. The fixture uses one medium-base bulb, 60-watt maximum (not included). This indoor fixture is both ETL and CETL listed for safety. Backed by a five-year limited warranty against defects in materials and workmanship. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 63073.
- •1-light indoor wall fixture with Arts & Crafts design
- •Oil rubbed bronze finish; amber linen glass
- •8-9/16 in. x 5-1/8 in.(H x D); extends 7-1/16 in. from wall, includes installation instructions and mounting hardware
- •Uses one 60-watt medium-base light bulb (not included)
- •ETL/CETL listed; 5-year limited warranty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE SORAA VIVID3 SM16-07-36D-927-03 7.5W Dimmable Low Voltage 12V LED MR16 36°, 2700K (Warm White Light) (777056)
- WESTINGHOUSE Bell White Glass Lamp Shade (8127200)
- ILC Replacement for Target Tech Lp3t replacement light bulb lamp (LP3T TARGET TECH)
- CELEBRATIONS LED C6 MLT 300CT (47986-71)
- WESTINGHOUSE Fixt Sconce 1L Wht/Chrm (66402)
- WESTINGHOUSE One-Light Indoor Wall Fixture with Outlet Chrm Wht and Crystl Gls (6640200)
- WESTINGHOUSE Sylvestre 1Light Brushed Nickel Gray Wall Sconce (62278)
- WESTINGHOUSE One-Light Indoor Wall Fixture Barnwell Txt Iron Barnwood Clr Hmrd Gls (6331600)
- WESTINGHOUSE Two-Light Indoor Wall Fixture Iron Hill ORB, Metal Shades (6354800)
- WESTINGHOUSE WALL SCONCE 3LT BN 60W (62279)
- MAXIM LIGHTING Prime 18 Tall LED Sconce 120-277 UNV Dim (10238WL)
- Westinghouse Sconces