One-Light Indoor Wall Fixture Iron Hill ORB, Metal Shade
Mfr # 6344800
Zoro # G7459919
Key Features
- Height 8"
- Diameter 9.75"
- Dimmable No
- Fixture Voltage 120 V
- Finish ORB W/HL
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 6344800
- Zoro # G7459919
- UPC # 24034634482
- Country of Origin China
- Category Sconces
Dimensions
Height | 8" |
Diameter | 9.75" |
Details
Dimmable | No |
Fixture Voltage | 120 V |
Finish | ORB W/HL |
Lamp Quantity | 1 |
Series | IRON HILL |
Housing Material | METAL |
Lamp Watts | 60 W |
Lamp Type | VINTAGE ST20 OR A19 |
Lamp Base | E26 (Medium) |
Style | Vintage |
Damp Approved | Yes |
Indoor/Outdoor | Indoor |
Shade | Metal Shade |
Description
The Westinghouse Iron Hill One-Light Wall Fixture offers vintage charm and a rustic appeal. The wide metal shade finished in oil rubbed bronze is enhanced by a metallic bronze finish on the inside that casts a warm glow. Bring ambiance and character to any space from bathrooms to dining rooms.
ETL/CETL listed for safety and is backed by a five-year limited manufacturer's warranty against defects in materials and workmanship.
Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 63448.
- •1-light indoor wall fixture with vintage industrial design
- •Oil rubbed bronze finish, metallic bronze interior
- •7-7/8 in. x 8-11/16 in. (H x W), extends 9-5/8 in. from wall, back plate is 5-1/8 in. (D)
- •Uses one 60-watt medium-base light bulb (not included), for added vintage appeal use a Westinghouse Timeless ST20 light bulb or filament LED
- •Includes installation instructions and mounting hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNERS FOUNTAIN Oil Rubbed Bronze 3 Light 15.25in. Flush Mount with Alabaster Glass (1257L-ORB-AL)
- EVOLVE Area and Roadway Fixture, LED, 25,000 lm (EALS030J5SW740NDD1DKBZ)
- SIGNIFY LED Lamp, 35 deg. Angle, 2700K Color Temp. (7MR16/LED/827/F35/DIM 12V 10/1FB)
- SYLVANIA 21 W, T5, Miniature Bi-Pin (G5) (FP21/841/ECO)
- WESTINGHOUSE Fixt Sconce 1L Wht/Chrm (66402)
- WESTINGHOUSE One-Light LED Indoor Wall Fixture Cava Chrome, Bubble Glass (6307600)
- WESTINGHOUSE Two-Light Indoor Wall Fixture Iron Hill ORB, Metal Shades (6354800)
- WESTINGHOUSE Fixt Wal1Lfrst/Pb8X4.75 (6660148)
- WESTINGHOUSE Four-Light Indoor Bath Bar White (6659500)
- WESTINGHOUSE Three-Light Indoor Wall Fixture Alexander Brsh Nkl Rippled Wht Gls (6304000)
- AFX Kylo 5'' Outdoor Wall Sconce (KYLW0305LAJENBK)
- Westinghouse Sconces