One-Light Indoor Wall Fixture Eldon ORB Clear Seeded Glass
Mfr # 6333200
Zoro # G7459404
Key Features
- Height 12.25"
- Diameter 8.75"
- Dimmable No
- Fixture Voltage 120 V
- Finish ORB W/HL
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 6333200
- Zoro # G7459404
- UPC # 24034633324
- Country of Origin China
- Category Sconces
Dimensions
Height | 12.25" |
Diameter | 8.75" |
Shade Diameter | 6.22 in |
Details
Dimmable | No |
Fixture Voltage | 120 V |
Finish | ORB W/HL |
Housing Material | METAL & GLASS |
Lamp Type | A19 OR TORPEDO |
Lamp Watts | 60 W |
Series | ELDON |
Lamp Quantity | 1 |
Damp Approved | Yes |
Shade | Clear Seeded Glass |
Lamp Base | E26 (Medium) |
Style | Vintage |
Indoor/Outdoor | Indoor |
Description
The Westinghouse Eldon One-Light Indoor Wall Fixture offers a unique vintage-style design. Highlighted oil rubbed bronze finish, hand blown clear seeded glass shade, and a braided cord are suitable for many traditional styles, from historic to vintage-farmhouse. This vintage-inspired wall fixture adds character to any space, from bathrooms and powder rooms to bedrooms.
Both ETL and CETL listed for safety, this fixture is backed by a five-year limited warranty against defects in materials and workmanship. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 63332.
- •1-light indoor wall fixture with vintage-style design
- •Oil rubbed bronze finish with highlights and hand blown clear seeded glass
- •12-1/4 in. x 6-1/4 in. (H x W), extends 8-5/8 in. from wall, back plate is 5-1/2 in. x 5-1/2 inches (H x W), includes installation instructions and mounting hardware
- •Uses one 60-watt medium-base light bulb (not included)
- •ETL/CETL listed, 5-year limited warranty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 42-Inch Lighted Inspection Tool (05420)
- ILC Replacement for Reichert 11148 replacement light bulb lamp (11148 REICHERT)
- ILC Replacement for Sylvania 58737 replacement light bulb lamp (58737 SYLVANIA)
- FEIT ELECTRIC LED FLMT T10E26 WW 40W (BPT1040927CARP)
- WESTINGHOUSE One-Light Indoor Wall Fixture Meadowbrook Matte Black (6324000)
- WESTINGHOUSE One-Light Indoor Wall Fixture Sylvestre Brushed Nkl Frosted Gls (6227800)
- WESTINGHOUSE Four-Light Indoor Bath Bar White (6659500)
- WESTINGHOUSE WALL SCONCE 3LT BN 60W (62279)
- WESTINGHOUSE Two-Light Indoor Wall Fixture Iron Hill ORB, Metal Shades (6354800)
- WESTINGHOUSE Four-Light Indoor Wall Fixture Alexander Brshd Nkl Ripple Wht Gls (6304100)
- DESIGNERS FOUNTAIN Logan 4.5in 1-Light Matte Black Transitional Indoor Wall Sconce with Clear Seedy Glass Shade (96401-MB)
- Westinghouse Sconces