Shop All LED Commercial Lights
Westinghouse
One-Light Indoor Semi-Flush Ceiling Fixture Louis ORB Metallic Brnz
Mfr # 6336000
Zoro # G7625417
product price: $36.35
/ea
$36.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 V
- Lamp Type - Fixtures VINTAGE ST20 OR A19
- Watts 60 W
- Dimmable No
- Housing Material ALUMINUM & STEEL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 6336000
- Zoro # G7625417
- UPC # 24034633607
- Country of Origin China
- Category LED Commercial Lights
Dimensions
Width | 9 in |
Height | 7" |
Length | 10 in |
Assembled Diameter | 9 in |
Assembled Depth | 9 in |
Shade Diameter | 9 in |
Diameter | 9 in |
Details
Voltage | 120 V |
Lamp Type - Fixtures | VINTAGE ST20 OR A19 |
Watts | 60 W |
Dimmable | No |
Housing Material | ALUMINUM & STEEL |
Fixture Series | LOUIS |
Lamp Quantity | 1 |
Housing Finish | OIL RUBBED BRONZE |
Recommended Lamp Type | (1) Medium (E26) Base Lamp, 60 Watt Maximum |
Shade Glass Type | Metal Shade |
Base Type | E26 (MEDIUM) |
Style | Vintage |
Indoor/Outdoor | Indoor |
Shade | Metal Shade |
Description
The Louis one-light indoor semi-flush ceiling fixture will add a retro touch to entryways, dining rooms, bedrooms, or hallways. With its industrial-style details in a rich oil rubbed bronze finish, and metallic bronze shade interior, you'll enjoy the distinctive ambience it provides. Easily add decorative interest with this vintage-style ceiling light, reminiscent of retro-industrial barn and warehouse lighting. Intentionally exposed, the bulb enriches the interesting light appearance. For added vintage appeal, we recommend Westinghouse Timeless or long-lasting, energy-saving filament LED bulbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS Suction Cup Light Holder (7501-00-1040)
- JUNO LIGHTING Track Fixture, Open Back, 50W, 120V (R711 BL)
- KEYSTONE CCT Tunable 100W LED Floodlight, KT-FLED100-R1A-UNV-8CSB-VDIM (KT-FLED100-R1A-UNV-8CSB-VDIM)
- SIGNIFY LED, 10 W, T8, Medium Bi-Pin (G13) (10T8/COR/48-835/IF15/G/DIM 10/1)
- WESTINGHOUSE One-Light Indoor Mini Pendant Brushed Nickel (7028400)
- WESTINGHOUSE Three-Light Indoor Chandelier Stella Mira Brushed Nickel (6341900)
- WESTINGHOUSE Two-Light Indoor Flush-Mount Ceiling Fixture Brshd Nkl Frstd Gls (6721000)
- WESTINGHOUSE Six-Light Indoor Chandelier Stella Mira ORB (6333600)
- WESTINGHOUSE One-Light Indoor Mini Pendant Brushed Nkl, Clear Seeded Glass (6100700)
- WESTINGHOUSE One-Light Adjustable LED Mini Pendant ORB, Clear Glass (6102600)
- ILB GOLD Replacement, Dtf4Uzdb150Ksp Led Fixture (DTF4UZDB150KSP)
- Westinghouse LED Commercial Lights