Shop All LED Commercial Lights
Westinghouse
One-Light Indoor Mini Pendant Brushed Nkl, Clear Seeded Glass
Mfr # 6100700
Zoro # G7625968
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 V
- Watts 60 W
- Lamp Type - Fixtures A19 OR VINTAGE A
- Dimmable No
- Housing Finish BRUSHED NICKEL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 6100700
- Zoro # G7625968
- UPC # 24034610073
- Country of Origin China
- Category LED Commercial Lights
Dimensions
Height | 9" |
Diameter | 7 in |
Maximum Hanging Length | 60 in |
Details
Voltage | 120 V |
Watts | 60 W |
Lamp Type - Fixtures | A19 OR VINTAGE A |
Dimmable | No |
Housing Finish | BRUSHED NICKEL |
Housing Material | STEEL/GLASS |
Fixture Series | FIONA |
Lamp Quantity | 1 |
Lamp Base | E26 (Medium) |
Style | Traditional |
Indoor/Outdoor | Indoor |
Shade | Clear Seeded Glass |
Slope Angle | 60 Degrees |
Description
This head-turning mini pendant will brighten your entryway, dining room, kitchen or bedroom with beautiful illumination and refined style. Taking its design inspiration from vintage glass shapes, unique, hand blown seeded glass is complemented by a luminous brushed nickel finish. Add this pendant to both traditional or modern spaces for an outstanding accent with timeless appeal. For an added retro touch, we recommend Westinghouse Timeless incandescent light bulbs, or long-lasting, energy-saving Filament LED bulbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ultravation Uve1036 replacement light bulb lamp (UVE1036 ULTRAVATION)
- ADVANCE LED Driver, 120 to 277VAC, 215VDC (913701269202)
- SUNBLASTER Universal T5 Light Strip Hang (SL0900099)
- ADVANCE Dry-Film HID Capacitor, 24 uF, 400V, Round (7C240P40R)
- WESTINGHOUSE Three-Light Indoor Island Pulley Pendant Iron Hill ORB (6332500)
- WESTINGHOUSE One-Light Adjustable Mini Pendant ORB Metal Cage Shade (6100600)
- WESTINGHOUSE 4-Inch 10 W Dim Slim Recessed LED Downlight Color Temp Selection (5226000)
- WESTINGHOUSE Two-Light Indoor Semi-Flush Ceiling Fixture Dunmore ORB Frstd Gls (6306500)
- WESTINGHOUSE One-Light Adjustable Mini Pendant Brushed Nkl, Perforated Mtl Shade (6101200)
- WESTINGHOUSE One-Light Indoor Mini Pendant Brushed Nickel (7028400)
- ELCO LIGHTING 6 LED Light Engine with Reflector Trim" (E610C1635H2)
- Westinghouse LED Commercial Lights