Shop All LED Commercial Lights
Westinghouse
One-Light Indoor Mini Pendant Brushed Nickel
Mfr # 7028400
Zoro # G7625609
product price: $21.95
/ea
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 V
- Watts 60 W
- Dimmable No
- Lamp Quantity 1
- Housing Finish BRUSHED NICKEL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 7028400
- Zoro # G7625609
- UPC # 30721702846
- Country of Origin Viet Nam
- Category LED Commercial Lights
Dimensions
Height | 3.75" |
Diameter | 5 in |
Maximum Hanging Length | 55 in |
Details
Voltage | 120 V |
Watts | 60 W |
Dimmable | No |
Lamp Quantity | 1 |
Housing Finish | BRUSHED NICKEL |
Housing Material | METAL |
Lamp Base | E26 (Medium) |
Slope Angle | 60 Degrees |
Style | Traditional |
Indoor/Outdoor | Indoor |
Description
This one-light adjustable mini pendant offers an easy way to customize your lighting. The round canopy, slender cord, and shade ring feature a classic brushed nickel finish that easily matches any decor. The design works especially well above a kitchen bar or dining area. However you use it, you will enjoy the fixture's versatile style. Westinghouse's customizable fixtures inspire creativity for quick and easy home upgrades. Simply select your fixture and finish, choose your shade, and enjoy your new custom lighting. Your light, your choice, your way.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Inspection Flashlight, LED, 6.90" L, 230 lm (41-2621)
- GE LAMPS Fluorescent Linear Lamp, T5, Warm, 3000K (F24W/T5/830/HO/ECO)
- ILC Replacement for Osram Sylvania Cf13ds/e/827/bl/1 replacement light bulb lamp (CF13DS/E/827/BL/1 OSRAM SYLVANIA)
- ZERO WASTE BOX Nitrile Gloves Box, L (CS123-L)
- WESTINGHOUSE Iron Hill Wall Mount LED, 2-Light, Dimmable, 6.5W, Oil Rubbed Bronze and Metal Shade (6132900)
- WESTINGHOUSE Two-Light Indoor Flush-Mount Ceiling Fixture Sienna Frosted Fltd Gls (6720200)
- WESTINGHOUSE 4-Inch 10 W Dim Slim Recessed LED Downlight Color Temp Selection (5226000)
- WESTINGHOUSE One-Light Adjustable Mini Pendant Blk Blk Glass Shade (6100900)
- WESTINGHOUSE Three-Light Indoor Flush-Mount Ceiling Fixture Antq Brs Rufld Edge Gls (6668600)
- WESTINGHOUSE One-Light Indoor Flush-Mount Ceiling Fixture White, White Glass Globe (6660700)
- ELCO LIGHTING 5 or 6" Round LED Reflector Insert" (EL61550W)
- Westinghouse LED Commercial Lights