One-Light Indoor Flush-Mount Ceiling Fixture Brshd Nkl Wht Gls Glb
Mfr # 6720800
Zoro # G7625618
Key Features
- Voltage 120 V
- Lamp Type - Fixtures A19 OR TORPEDO
- Watts 60 W
- Dimmable No
- Housing Material METAL & GLASS
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 6720800
- Zoro # G7625618
- UPC # 24034672088
- Country of Origin China
- Category LED Commercial Lights
Dimensions
Height | 7.25" |
Diameter | 6 in |
Details
Voltage | 120 V |
Lamp Type - Fixtures | A19 OR TORPEDO |
Watts | 60 W |
Dimmable | No |
Housing Material | METAL & GLASS |
Housing Finish | BRUSHED NICKEL |
Lamp Quantity | 1 |
Shade | White Glass |
Style | Traditional |
Lamp Base | E26 (Medium) |
Indoor/Outdoor | Indoor |
Description
With a simple and versatile design, this Westinghouse One-Light Flush-Mount Interior Ceiling Fixture offers ample light and a pleasing look. The sleek brushed nickel finish complements most surroundings, while the white glass globe provides uniform light. The fixture has a flush-mount design that makes it suited to low- and high-ceilinged rooms alike. Perfect for areas without a light switch, the fixture includes a pull chain for easy operation. The light fixture is 7-1/4 inches high by 6 inches in diameter and uses one medium-base light bulb, 60-watt maximum (not included). The fixture is ETL/CETL listed for safety and is backed by a five-year limited manufacturer's warranty against defects in materials and workmanship. Product reference number 67208.
- •1-light flush-mount interior ceiling fixture
- •Brushed nickel finish; white glass globe
- •7-1/4 in. high x 6 in. in diameter
- •Uses 1 medium-base light bulb, 60 W maximum (not included)
- •5-year limited warranty; ETL/CETL listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED Tube, 4000K Color Temp., PL-C Shape (5PL-C/LED/13H/840/IF5/P/2P 20/1)
- ILC Replacement for Damar F40ltt/4p/841/22.5 replacement light bulb lamp (F40LTT/4P/841/22.5 DAMAR)
- STREAMLIGHT Black Rechargeable Led Industrial Handheld Flashlight, SC, 800 lm lm (75900)
- ILC Replacement for Philips Cdm70/par30l/ M/fl/3k/alto replacement light bulb lamp (CDM70/PAR30L/ M/FL/3K/ALTO PHILIPS)
- WESTINGHOUSE Two-Light Indoor Flush-Mount Ceiling Fixture Brshd Nkl Frstd Gls (6721000)
- WESTINGHOUSE One-Light Indoor Mini Pendant White (7028600)
- WESTINGHOUSE Six-Light Indoor LED Chandelier ORB (6328200)
- WESTINGHOUSE Three-Light Indoor Island Pulley Pendant Iron Hill ORB (6332500)
- WESTINGHOUSE One-Light Indoor Mini Pendant Sophie ORB Crystal Prism Glass (6338400)
- WESTINGHOUSE Two-Light Indoor Flush Mount Ceiling Fixture Malvern ORB Smolder Scavo (6307900)
- ELCO LIGHTING 5 IC Shallow Frame with Driver" (E5SQLFU11D)
- Westinghouse LED Commercial Lights