Shop All LED Outdoor Lighting
Westinghouse
One-Light Flush-Mount Outdoor Fixture Wht Poly Clr Plastic Panels
Mfr # 6697500
Zoro # G7625767
$28.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Voltage 120 V
- Housing Finish WHITE
- Watts 60 W
- Housing Material POLYPROPYLENE
- Lamp Type A19 OR TORPEDO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westinghouse
- MFR # 6697500
- Zoro # G7625767
- UPC # 24034669750
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Height | 4.75" |
Diameter | 8-1/4 in |
Details
Fixture Voltage | 120 V |
Housing Finish | WHITE |
Watts | 60 W |
Housing Material | POLYPROPYLENE |
Lamp Type | A19 OR TORPEDO |
Number of Lamps | 1 |
Dimmable | No |
Bulb Base Type | E26 (MEDIUM) |
Style | TRADITIONAL |
Shade | Frosted Glass Panels |
Wet Approved | Yes |
Indoor/Outdoor | Indoor/Outdoor |
Description
Add overhead lighting with traditional style to your home with the Westinghouse one-light flush outdoor ceiling light. The crisp white finish and frosted glass complement various exteriors. Polypropylene construction is durable and resists corrosion, rust, and fading due to extreme temperatures and UV exposure, making it perfect for coastal homes. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 66975.
- •Outdoor flush mount light with durable, weather-resistant polypropylene construction perfect for brightness and safety in coastal areas
- •White finish, frosted glass panels, outdoor-rated fixture
- •4-3/4 in. x 8-1/4 in. (H x W)
- •Uses one 60-watt medium-base light bulb (not included), for an energy-efficient alternative pair with an A19 LED bulb
- •UL/CUL listed for safety, backed by a five-year limited warranty against defects in materials and workmanship
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO La Gimbal Wht Bffl 90Cri 2700K, 56" (LA56069271EWH)
- STREAMLIGHT Industrial Mini Flashlight, Yellow, LED (67755)
- SATCO 25 W B11 Incandescent - Clear - 2500 Hours - 210L - Medium Base - 130V (A3631)
- ILC Replacement for Osram Sylvania M1000/480-kit (M1000/480-KIT OSRAM SYLVANIA)
- WESTINGHOUSE One-Light Outdoor Flush-Mount Ceiling Fixture Antq Brs Steel Clr Gls (6681800)
- WESTINGHOUSE One-Light Outdoor Pendant Brynn ORB Clear Seeded Glass (6339900)
- WESTINGHOUSE Two-Light Outdoor Flush Fixture Orwell Textured Black Steel Frstd Gls (6204800)
- WESTINGHOUSE One-Light Flush-Mount Outdoor Fixture Blk Poly Clr Txtrd Plstc Pnls (6682200)
- WESTINGHOUSE One-Light Outdoor Flush-Mount Ceiling Fixture Matte Blk Stl Clr Gls (6691900)
- WESTINGHOUSE Two-Light Flush-Mount Outdoor Fixture Blk Poly Clr Textured Class (6682300)
- LITHONIA LIGHTING Outdoor LED Wall Pack, 2950 lm, 22 W Bulb (TWX1 LED ALO 40K MVOLT DDBTXD)
- Westinghouse LED Outdoor Lighting