Shop All LED Outdoor Lighting
Westinghouse
One-Light Flush-Mount Outdoor Fixture Blk Poly Clr Txtrd Plstc Pnls
Mfr # 6682200
Zoro # G7625800
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Voltage 120 V
- Housing Finish BLACK
- Watts 60 W
- Fixture Width 8.25 in
- Hosuing Material POLYPROPYLENE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 6682200
- Zoro # G7625800
- UPC # 24034668227
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Fixture Width | 8.25 in |
Height | 4.75" |
Length | 8.46 in |
Assembled Depth | 8.25 in |
Diameter | 8-1/4 in |
Details
Fixture Voltage | 120 V |
Housing Finish | BLACK |
Watts | 60 W |
Hosuing Material | POLYPROPYLENE |
Dimmable | No |
Number of Lamps | 1 |
Application | INDOOR/OUTDOOR |
Housing Material | POLYPROPYLENE |
Lamp Included / Lamp Not Included | No |
Style | TRADITIONAL |
Bulb Base Type | E26 (MEDIUM) |
Shade Glass Type | Frosted Glass Panels |
Recommended Lamp Type | (1) Medium (E26) Base Lamp, 60 Watt Maximum |
Shade | Frosted Glass Panels |
Wet Approved | Yes |
Description
Simple. Practical. Affordable. This flush-mount exterior fixture is a smart choice for your basic lighting needs. Large clear textured plastic panels, bordered on top by a bracket-shaped accent, provide a touch of traditional style, while the hi-impact polypropylene with black finish offers durability and versatility. Install this ceiling fixture by your front or back entryway or by your garage door. You can also use it to add bright light and functionality to your deck area, patio, balcony, or side entrance. No matter where you place it, you will enjoy the fixture's bright light and versatile appeal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC Bulb Cfl Pl 27W Dl (BPPL27F/65K)
- WESTINGHOUSE BULB BR30 65W 6PK (5146)
- ILC Replacement for Osram Sylvania Dulux L 36w/865 replacement light bulb lamp (DULUX L 36W/865 OSRAM SYLVANIA)
- EVERCARE Removr Lint Refl 60Lyr (1062)
- WESTINGHOUSE One-Light Flush-Mount Outdoor Fixture Wht Poly Clr Plastic Panels (6697500)
- WESTINGHOUSE Two-Light Flush-Mount Outdoor Fixture Blk Poly Clr Textured Class (6682300)
- WESTINGHOUSE Two-Light Outdoor Flush Fixture Orwell Textured Black Steel Frstd Gls (6204800)
- WESTINGHOUSE One-Light Outdoor Flush-Mount Ceiling Fixture Antq Brs Steel Clr Gls (6681800)
- WESTINGHOUSE One-Light Outdoor Flush-Mount Ceiling Fixture Matte Blk Stl Clr Gls (6691900)
- WESTINGHOUSE Two-Light Outdoor Flush-Mount Fix Senecaville Wthrd Brnz Stl Wht Gls (6674600)
- FEIT ELECTRIC LED Fairy String Lights Multicolored 30 ft 100 lights (FY30-100/RGBSLV)
- Westinghouse LED Outdoor Lighting