Shop All Outdoor Wall Lights
Westinghouse
One-Light Dimmable LED Outdoor Wall Fixture Orson Wthrd Stl
Mfr # 6343500
Zoro # G7458196
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 V
- Length 10.43 in
- Series IRON HILL
- Watts 60 W
- Lens Material METAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 6343500
- Zoro # G7458196
- UPC # 24034634352
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Height | 8" |
Length | 10.43 in |
Dia. (In.) | 9.75" |
Assembled Depth | 9.75 in |
Assembled Width | 8.75 in |
Details
Voltage | 120 V |
Series | IRON HILL |
Watts | 60 W |
Lens Material | METAL |
Finish | ORB W/HL |
Lamp Type | VINTAGE ST20 OR A19 |
Housing Material | METAL |
Lamp Included | No |
Lamp Quantity | 1 |
Shade Glass Type | Metal Shade |
Recommended Lamp Type | (1) Medium (E26) Base Lamp, 60 Watt Maximum |
Product Design | Vintage |
Indoor/Outdoor | Indoor |
Dimmable | No |
Lamp Base | E26 (Medium) |
Damp Approved | Yes |
Shade | Metal Shade |
Style | Vintage |
Description
The Orson outdoor wall fixture features energy-saving LED technology and an authentic industrial look. Complete with weathered steel finish and a prismatic lens, the Orson wall light easily enhances any outdoor setting, from refined to rustic with its rugged, vintage style. Providing years of lasting brightness, this attractive LED fixture will illuminate your front or back entryway, porch, deck, or patio.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXLITE U-Bend LED Bulb, 120 to 277VAC, 15.5W (U15.5T8SE235)
- ILC Replacement for Philips Dulux L 55w/954 replacement light bulb lamp (DULUX L 55W/954 PHILIPS)
- SYLVANIA Natural G16.5 E12 (Candelabra) LED Bulb Soft White 40 W , 2PK (40784)
- SATCO 40 W G18 1/2 Incandescent - Gloss White - 1500 Hours - 300L - Medium Base - 120V (S3828)
- WESTINGHOUSE One-Light Outdoor Wall Fixture Grandview ORB Clr Seeded Gls (6339300)
- WESTINGHOUSE One-Light Outdoor Wall Fixture Delmont ORB Clear Seeded Gls (6313500)
- WESTINGHOUSE One-Light Outdoor Wall Lantern Txtrd Blk Alum Wht Acrylic Lens (6689800)
- WESTINGHOUSE Fixture Wall Outdoor 100W Parksville Lantern ORB Steel White Albstr Glass (6230700)
- WESTINGHOUSE Fixture Wall UnMount 60W Burnell ORB Clear Seeded Curved Glassass (6352300)
- WESTINGHOUSE 3 Light Adler Indoor Wall Fixture (6330500)
- DABMAR LIGHTING 2 x 2.5W & 12V JC-LED 30 LEDs Open Face Step Light - White (LV-LED602-W)
- Westinghouse Outdoor Wall Lights