One-Light Dim LED Indoor Mini Pendant Boswell Brsd Nkl Frstd Acrylic
Mfr # 6334600
Zoro # G7625870
Key Features
- Voltage 120 V
- Watts 9 W
- Lamp Type - Fixtures OMNI A19 LED
- Color Temperature 3000 K
- Lumens 800
Product Information
- Brand Westinghouse
- MFR # 6334600
- Zoro # G7625870
- UPC # 24034633461
- Country of Origin China
- Category LED Commercial Lights
Dimensions
Height | 9.5" |
Maximum Hanging Length | 41-1/4 in |
Shade Diameter | 8.26 in |
Diameter | 8-3/4 in |
Details
Voltage | 120 V |
Watts | 9 W |
Lamp Type - Fixtures | OMNI A19 LED |
Color Temperature | 3000 K |
Lumens | 800 |
Rated Life | 25000 |
Dimmable | Yes |
Lamp Quantity | 1 |
Light Color | WARM WHITE |
Housing Finish | BRUSHED NICKEL |
Housing Material | STEEL / PLASTIC |
CRI | 80 |
Fixture Series | BOSWELL |
Lamps Included | Yes |
Shade | Frosted Prismatic Lens |
Indoor/Outdoor | Indoor |
Style | Vintage |
Lamp Base | E26 (Medium) |
Slope Angle | 60 Degrees |
Description
The vintage-industrial style Boswell One-Light LED Mini Pendant makes a statement in any setting. The sleek brushed nickel finish adds a contemporary feel, and the frosted prismatic lens adds to the historical aesthetic. Perfect above a kitchen island or dining area, or hung in a bedroom or bathroom. Add more than one as the defining touch in Industrial-style rooms. The included energy-efficient dimmable LED bulb eliminates the need for frequent bulb changes, saving you time and money. The fixture is ETL/CETL listed for safety and is backed by a five-year limited manufacturer's warranty against defects in materials and workmanship. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 63346.
- •1-light LED indoor mini pendant with an industrial vintage design
- •Brushed nickel finish, frosted prismatic lens
- •9-1/2 in. x 8-3/4 in. (H x D), adjustable rod length (3) 9-1/2 in., maximum hanging length 41-1/4 in., can be installed on sloped ceilings
- •Uses one 9-watt medium-base Omni A19 LED light bulb (included), equivalent to one 60-watt incandescent bulb
- •Includes installation instructions and mounting hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 22W T5 LED Light Bulb - GX32d-2 Base - Gloss White Finish (S6020)
- ILC Replacement for Philips 13629 replacement light bulb lamp (13629 PHILIPS)
- SUREFIRE Black Rechargeable 18650, 1,500 lm lm (FURY-IB-DF)
- NUVO 1-Light - 10in. - Oval Cage Wall Fixture - Polysynthetic Body & Lens - Black Finish (SF77-857)
- WESTINGHOUSE Six-Light Indoor LED Chandelier ORB (6328200)
- WESTINGHOUSE Three-Light Indoor Island Pulley Pendant Iron Hill ORB (6332500)
- WESTINGHOUSE Two-Light Indoor Flush Mount Ceiling Fixture Malvern ORB Smolder Scavo (6307900)
- WESTINGHOUSE Two-Light Indoor Semi-Flush Ceiling Fixture Dunmore ORB Frstd Gls (6306500)
- WESTINGHOUSE One-Light Adjustable Mini Pendant Brushed Nkl, Perforated Mtl Shade (6101200)
- WESTINGHOUSE One-Light Indoor Mini Pendant Sophie ORB Crystal Prism Glass (6338400)
- COLUMBIA LIGHTING LED Wraparound Fixture, 48W, White, 48"L (LAW4-40ML-EDU)
- Westinghouse LED Commercial Lights