One-Light Adjustable Mini Pendant Blk Blk Glass Shade
Mfr # 6100900
Zoro # G7625520
Key Features
- Voltage 120 V
- Watts 60 W
- Lamp Type - Fixtures A19
- Dimmable No
- Housing Finish BLACK
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 6100900
- Zoro # G7625520
- UPC # 24034610097
- Country of Origin China
- Category LED Commercial Lights
Dimensions
Length | 6.5 in |
Height | 11.75" |
Width | 5 in |
Assembled Diameter | 5 in |
Assembled Depth | 5 in |
Shade Diameter | 4-1/2 in |
Maximum Hanging Length | 63-1/2 in |
Diameter | 5 in |
Details
Voltage | 120 V |
Watts | 60 W |
Lamp Type - Fixtures | A19 |
Dimmable | No |
Housing Finish | BLACK |
Fixture Series | PERCY |
Lamp Quantity | 1 |
Housing Material | GLASS & METAL |
Base Type | E26 (MEDIUM) |
Shade Glass Type | Black Glass |
Recommended Lamp Type | (1) Medium (E26) Base Lamp, 60 Watt Maximum |
Slope Angle | 60 Degrees |
Style | Contemporary |
Shade | Black Glass |
Indoor/Outdoor | Indoor |
Description
The Westinghouse Percy One-Light Mini Pendant features a sleek hand-blown black shade, which hangs from a black cord and canopy. Its style complements a wide range of transitional to modern decor. Install this fixture in a kitchen, bedroom, dining room, office reception area, restaurant, hotel, or shop. ETL/CETL listed for safety and is backed by a five-year limited manufacturer's warranty against defects in materials and workmanship. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 61009.
- •1-light adjustable mini pendant with contemporary design
- •Black finish, hand-blown black shade with clear circle pattern
- •11-3/4 in. x 5 in. (H x D), adjustable cord length 50 in., maximum hanging length 63-1/2 in., can be installed on sloped ceilings
- •Uses 1 medium-base light bulb, 60 W maximum (not included)
- •Includes installation instructions and mounting hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIJACK Pendant Connector- Bronze Finish (87203UJ-ADP-BRZ)
- ELCO LIGHTING 4 IC Airtight Shallow Remodel Dedicated LED Housing" (EL492RICA)
- FEIT ELECTRIC 4' 19W LED Util Light (73992/CAN)
- ILC Replacement for Bulbworks Bw.f10t8.cw replacement light bulb lamp (BW.F10T8.CW BULBWORKS)
- WESTINGHOUSE Iron Hill Wall Mount LED, 2-Light, Dimmable, 6.5W, Oil Rubbed Bronze and Metal Shade (6132900)
- WESTINGHOUSE One-Light Indoor Mini Pendant Brushed Nkl, Clear Crackle Glass (6309200)
- WESTINGHOUSE Three-Light Indoor Island Pulley Pendant Iron Hill ORB (6332500)
- WESTINGHOUSE One-Light Indoor Flush-Mount Ceiling Fixture White, White Glass Globe (6660700)
- WESTINGHOUSE One-Light Indoor Mini Pendant Sophie ORB Crystal Prism Glass (6338400)
- WESTINGHOUSE One-Light Indoor Mini Pendant ORB, Clear Textured Glass (6328900)
- ELCO LIGHTING 3 Ultra Slim LED Gimbal Lights (600 lm)" (ERT318CT5W)
- Westinghouse LED Commercial Lights