Shop All Air Cleaners and Accessories
Westinghouse
NCCO 1702 Air Purifier
Mfr # NCCO1702
Zoro # G102658205
product price: $463.99
/ea
Free Shipping & Returns
$463.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White/Gray
- Type Home
- Length 14 in
- Width 11 in
- Height 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # NCCO1702
- Zoro # G102658205
- Country of Origin China
- Category Air Cleaners and Accessories
Dimensions
Length | 14 in |
Width | 11 in |
Height | 24 in |
Details
Color | White/Gray |
Type | Home |
Weight | 19 lbs |
Tank Capacity | 500 sq ft |
Application | Air Purification |
Material | Plastic |
Description
•KILLS VIRUSES & BACTERIA – 4 stage, 500 square foot Westinghouse air purifiers sanitize 99.95% of virus and bacteria organisms in the home, bedroom, workplace, and office. 300 square foot coverage good for medium to large rooms.
•BETTER THAN HEPA – Pre-filter, True H13 HEPA filter combined with patented NCCO technology (Nano Confined Catalytic Oxidation) sanitizes your house and kills and removes harmful pollutants. It breaks down the harmful particles in the air into harmless compounds and is more effective than a charcoal filter.
•PET HAIR & ALLERGENS – Removes dog and cat hair and dander allergens from the air. Captures dust, pollen, dandruff, and other causes of seasonal allergies.
•SMOKE & ODORS – Collects and degrades foul smelling molecules from secondhand cigarette smoke, cigar & pipe smoking, wildfire smoke, ash, and garbage.
•BETTER THAN HEPA – Pre-filter, True H13 HEPA filter combined with patented NCCO technology (Nano Confined Catalytic Oxidation) sanitizes your house and kills and removes harmful pollutants. It breaks down the harmful particles in the air into harmless compounds and is more effective than a charcoal filter.
•PET HAIR & ALLERGENS – Removes dog and cat hair and dander allergens from the air. Captures dust, pollen, dandruff, and other causes of seasonal allergies.
•SMOKE & ODORS – Collects and degrades foul smelling molecules from secondhand cigarette smoke, cigar & pipe smoking, wildfire smoke, ash, and garbage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Round Angle Flange, 14 in Duct Dia, Galvanized Steel, 20 GA, 1-1/2" L, 1-1/2" H (8010000151)
- GOODMAN 0130P00022 Coil, Rev, Valve, (0130P00022)
- CHROMALOX Wall Mounted Industrial Room Thermostat 40-100f 120v-ac (WCRT-100)
- REZNOR Ignitor (112046)
- FELLOWES PURIFIER, AIR, AERAMAX 190 (FEL9286101)
- KOCH Filter, HEPA99.97, Prtcl, 30x48x5.875" (H25G1X1)
- SEALED UNIT PARTS CO Clear Blue Advance UV System - UUV-CBA (UUV-CBA)
- OMNITEC DESIGN Bag Filter, 18 in. H x 24 in. W (OBF9)
- GLOBAL EQUIPMENT Commercial Air Scrubber Negative Air Machine, 4 Stage W/HEPA Filter, 1000 CFM (293052)
- XPOWER 1 HP, 1000 CFM, 8 Amps Inflatable Blower (BR-272A)
- BISSELL Air Purifier, 25 in H, 10 in D (2609A)
- Westinghouse Air Cleaners and Accessories