Shop All Ceiling Fans
Westinghouse
Morris 52" 5-Blade Iron Indoor Ceiling Fan w/Dimmable LED Lght Fixture
Mfr # 7225900
Zoro # G100433651
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material PLYWOOD
- Fan Blade Finish IRON
- Number of Blades 5
- Mount Type (Downrod, Flush, Angled) DOWN ROD ONLY
- Blade Pitch 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westinghouse
- MFR # 7225900
- Zoro # G100433651
- UPC # 24034722592
- Country of Origin China
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 15.2" |
Details
Blade Material | PLYWOOD |
Fan Blade Finish | IRON |
Number of Blades | 5 |
Mount Type (Downrod, Flush, Angled) | DOWN ROD ONLY |
Blade Pitch | 12" |
Reversible | Yes |
Number of Speeds | 4 |
Series (Name of Series/Collection) | MORRIS |
Number of Lights | 1 |
Indoor/Outdoor | INDOOR |
Air Flow | 3316 |
Max. Ambient Temp. | 3000 K |
RPM | 53 |
High CFM | 5053.32 |
Description
This Westinghouse 52-inch Morris ceiling fan with light offers vintage-industrial style, while the LED light kit with opal frosted glass provides excellent energy-efficient illumination. Iron finish accentuates the edgy blade bracket design and exposed motor details. The nature-inspired riverbed blade finish provides a farmhouse ceiling fan aesthetic. This ceiling fan with remote provides year-round comfort in large rooms. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 72259.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAON VALVE EXPN SVE8CP100 5X113 (P54220)
- FRIEDRICH Air Conditioner, 8000 BtuH Cooling, 115VAC (KCQ08A10A)
- ROBERTSHAW Thermostat (5600-311)
- GREENSEAM End Cap, 8 in Duct Dia, Galvanized Steel, 26 GA, 8 in W x 2 in H (GRECP8GA26)
- WESTINGHOUSE Remote Control Ceiling Fan 4 Speeds and -Light Dimmablemer Backlit, Black (7787900)
- WESTINGHOUSE Techno II 72-Inch Indoor DC Motor Ceiling Fan w/Dimmable LED Light Kit (7204200)
- WESTINGHOUSE Cayuga 60-Inch Indoor Ceiling Fan w/Dimmable LED Light Kit (7207700)
- WESTINGHOUSE Remote Control Ceiling Fan 3 Speeds and -Light Dimmablemer, Black (7787100)
- WESTINGHOUSE Madeline 56" 3-Blade Wht Indoor Ceiling Fan w/Dimmable LED Lght Fxture (7226400)
- WESTINGHOUSE Medallion Ceiling 16In Ant Brs (7776400)
- HUNTER Fan Speed Rotary Wall Control, Brushed Steel (22394)
- Westinghouse Ceiling Fans & Accessories