Shop All Circuit Breakers
Westinghouse
Molded Case Circuit Breaker, 3 Pole, 600V AC
Mfr # HFB3025
Zoro # G902149835
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- AC Voltage Rating 600V AC
- Circuit Breaker Type Molded Case Circuit Breaker
- DC Voltage Rating Not Rated
- Voltage (AC) 600 V-AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # HFB3025
- Zoro # G902149835
- Country of Origin Unknown
- Category Circuit Breakers
Details
Item | Molded Case Circuit Breaker |
Number of Poles | 3 |
AC Voltage Rating | 600V AC |
Circuit Breaker Type | Molded Case Circuit Breaker |
DC Voltage Rating | Not Rated |
Voltage (AC) | 600 V-AC |
No. of Poles | 3P |
Current | 25 A AMP |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINDSOR CORD - EXTENSION 14/3 50ft YELLOW SJTW, 300V WITH FEMALE TWIST-LOCK (8.623-411.0)
- SQUARE D Thermal Unit, 1.02 to 1.27A (B1.45)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 110 V AC, 12 A (LC1D128F7)
- MONOPRICE Ethernet Cable, Cat 5e, Blue, 3 ft. (2122)
- WESTINGHOUSE BREAKER TYPE BR AFCI 15A (BRP115AF)
- SIEMENS IEC Supplementary Protector, 5SY4 Series 4A, 1 Pole, 230/400V AC, C Curve (5SY41047)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 13A, 1 Pole, 240/415V AC, C Curve (M9F22113)
- EATON Molded Case Circuit Breaker, LG Series 400A, 3 Pole, 600V AC (LGE3400FAG)
- WADSWORTH Miniature Circuit Breaker, UBIA Series 30A, 2 Pole, 120/240V AC (UBIA230NI)
- GE Molded Case Circuit Breaker, TED Series 60A, 3 Pole, 600V AC (TED136060WL)
- SQUARE D Miniature Circuit Breaker, QOB Series 50A, 2 Pole, 120/240V AC, A Curve (QOB250GFI)
- Westinghouse Circuit Breakers