Shop All Specialty Fuses
Westinghouse
Medium-Voltage Fuse, 30A, Fast-Acting, 2855V AC
Mfr # 151D978G01
Zoro # G508378189
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 30A
- Speed Fast-Acting
- AC Voltage Rating 2855V AC
- DC Voltage Rating Not Rated
- Brand WESTINGHOUSE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 151D978G01
- Zoro # G508378189
- Country of Origin Unknown
- Category Specialty Fuses
Details
Item | Medium-Voltage Fuse |
Amps | 30A |
Speed | Fast-Acting |
AC Voltage Rating | 2855V AC |
DC Voltage Rating | Not Rated |
Brand | WESTINGHOUSE |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER OverloadRelay, IEC, Thermal, Auto/Manual (DPER04)
- EATON Toggle Switch, SPDT, 10A @ 277V, Solder Lug (XTD2C3A)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 300A, 600V AC, Non-Indicating (JKS-300)
- EATON Circuit Breaker, BR Series 20A, 2 Pole, 120V AC (BR2020)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1100A, Very Fast Acting, 700V AC, Square (PSR032FS1100Z)
- BUSSMANN ATM, FMX Blade Fuse Assortment (ATM-FMX-EK)
- MERSEN Automotive Fuse, A70P Series, 150A, Very Fast Acting, 700V AC, Blade (A70P150-4)
- MERSEN Medium Voltage Fuse, A480T Series, 4 A, Time Delay, Cylindrical (A480T4E)
- MERSEN Medium Voltage Fuse, A480T Series, 2 A, Time Delay, Cylindrical (A480T2E)
- EATON BUSSMANN Automotive Fuse, NON Series, 100A, Time-Delay, 250V AC, Cylindrical (BP/NON-100)
- S&C Fuse Link, 150A, 7200V AC (131250)
- Westinghouse Fuses