Shop All Specialty Fuses
Westinghouse
Medium-Voltage Fuse, 0.50A, Fast-Acting, 15000V AC
Mfr # BA-200
Zoro # G511221113
product price: $42.55
/ea
$42.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 0.50A
- Speed Fast-Acting
- AC Voltage Rating 15000V AC
- DC Voltage Rating Not Rated
- Brand WESTINGHOUSE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # BA-200
- Zoro # G511221113
- Country of Origin Unknown
- Category Specialty Fuses
Details
Item | Medium-Voltage Fuse |
Amps | 0.50A |
Speed | Fast-Acting |
AC Voltage Rating | 15000V AC |
DC Voltage Rating | Not Rated |
Brand | WESTINGHOUSE |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEREN Cat6 Patch Cord Snagless UTP cULus Molde (308-907BL)
- ZORO SELECT Protrude Indicator Light, Green, 12VDC (24M053)
- NVENT CADDY Conduit Clip, Spring Steel (CS812)
- PANDUIT Wire Duct, Hinging Cover, White, L 6 Ft (HS2X2WH6NM)
- EATON BUSSMANN Semiconductor Fuse, FWP-B Series, 100A, Fast-Acting, 700V AC, Bolt-On (FWP-100B)
- EATON BUSSMANN Semiconductor Fuse, FWX-A14F Series, 20A, Fast-Acting, 250V AC, Cylindrical (FWX-20A14F)
- EATON BUSSMANN Cutout Link, FL3 Series, 6A, Fast-Acting, 27,000V AC, Pin, K Link Type, Removable (FL3K6)
- MERSEN Semiconductor Fuse, A15QS Series, 250A, Fast-Acting, 150V AC, Bolt-On (A15QS250-4)
- MERSEN Forklift Limiter Fuse, CNN Series, 325A, Very Fast Acting, 130VAC, Bolt-On (CNN325)
- EATON BUSSMANN Limiter Fuse, ANN Series, 600A, Very Fast Acting, 125V AC, Bolt-On (ANN-600)
- AAON Electric Fuse, P2 Series, 15A, 600V AC (P29000)
- Westinghouse Specialty Fuses