Shop All LED Light Bulbs
Westinghouse
-Light Picture LED Swivel Adjustable 2W 3000K 7 Inch, Brushed Nkl Fnsh
Mfr # 7500800
Zoro # G208585023
original price:
$50.99
41% off
new price: $29.75
/ea
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Length 7.48"
- Bulb Primary Application Indoor
- Width 1.38"
- Housing Material Aluminum & Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 7500800
- Zoro # G208585023
- UPC # 30721750083
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 7.48" |
Width | 1.38" |
Details
Voltage | 120V |
Bulb Primary Application | Indoor |
Bulb Finish | Brushed Nickel |
Housing Material | Aluminum & Steel |
Includes | Bulb Included |
Light Color | Brushed Nickel |
Description
The Westinghouse 7 in. LED picture light in brushed nickel finish features integrated LED technology to provide long-lasting energy-saving illumination for your favorite wall art. Perfect over a painting, tapestry, or photo, the bright accent lighting brings out your artwork's true beauty, and colors will shine through in their best light. The UV-safe, cool operation of integrated LED preserves the integrity of your wall art. Enhance your space with easy-to-install, adjustable LED picture lights with 8 ft. cord and in-line on/off switch. Westinghouse is a trusted global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 75008.
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Black Rechargeable Led Proprietary, 425 lm lm (75834)
- LUMARK Nffld-S Night Falcon Small (NFFLD-S-C15-T-UNV)
- ILC Replacement for GE General Electric G.E 100a/rs/cvg replacement light bulb lamp, 2PK (100A/RS/CVG GE GENERAL ELECTRIC G.E)
- SATCO 8 Watt T9 LED Lamp, Frost, Medium Base, 90 CRI, 2700K, 120 Volts (S21356)
- WESTINGHOUSE -Light Picture LED Swivel Adjustable 2W 3000K 7 Inch, Antique Brass Fnsh (7500700)
- WESTINGHOUSE 43 watt T8 Linear LED Ballast Bypass Light Bulb, White (405100)
- WESTINGHOUSE Bulb LED Dimmablemble 3.5W 120V T10 Spc-Lighty FilaMount 2700K Clear E26 Med Bs, 4PK (4518520)
- WESTINGHOUSE Bulb LED 12W 120V A19 Omni 3-Way 2700K Soft White E26 Med Base, 6PK (5314020)
- WESTINGHOUSE Bulb Flood LED Dimmablemable 4W 120V MR11 3000K Bright White GU10 Base, 4PK (3515320)
- WESTINGHOUSE Bulb LED 9W 120V A19 Omni 2700K Soft White E26 Med Base, 6PK (4369720)
- WESTINGHOUSE Recessed Down-Light LED Dimmablemable 7W 120V 4000K Cool White Slim 3In White (5218000)
- Westinghouse LED Light Bulbs