Shop All LED Light Bulbs
Westinghouse
-Light Picture LED Swivel Adjustable 2W 3000K 7 Inch, Antique Brass Fnsh
Mfr # 7500700
Zoro # G108585062
original price:
$50.99
30% off
new price: $35.49
/ea
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Width 1.38"
- Bulb Primary Application Indoor
- Housing Material Aluminum & Steel
- Light Color Antique Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 7500700
- Zoro # G108585062
- UPC # 30721750076
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Width | 1.38" |
Length | 7.48" |
Details
Voltage | 120V |
Bulb Primary Application | Indoor |
Housing Material | Aluminum & Steel |
Light Color | Antique Brass |
Bulb Finish | Antique Brass |
Includes | Bulb Included |
Description
The Westinghouse 7 in. LED picture light in antique brass finish features integrated LED technology to provide long-lasting energy-saving illumination for your favorite wall art. Perfect over a painting, tapestry, or photo, the bright accent lighting brings out your artwork's true beauty, and colors will shine through in their best light. The UV-safe, cool operation of integrated LED preserves the integrity of your wall art. Enhance your space with easy-to-install, adjustable LED picture lights with 8 ft. cord and in-line on/off switch. Westinghouse is a trusted global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 75007.
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania 54753 replacement light bulb lamp (54753 OSRAM SYLVANIA)
- ILC Replacement for Pentair 79112400 replacement light bulb lamp, 2PK (79112400 PENTAIR)
- ILC Replacement For LIGHT BULB LAMP OS 64496 ECO 230V, OS 64496 ECO 230V (OS 64496 ECO (230V))
- BESA LIGHTING Geo 9 Sconce, Opal Matte, 1x60W Incandescent (888407)
- WESTINGHOUSE -Light Picture LED Swivel Adjustable 2W 3000K 7 Inch, Brushed Nkl Fnsh (7500800)
- WESTINGHOUSE Bulb Flood LED Dimmablemable 15W 120V PAR38 3000K Bright White E26 Med Bs, 6PK (5311020)
- WESTINGHOUSE Bulb LED 1.5W 120V T7 Specia-Lighty 2700K Clear E17 Intermediate Base, 4PK (4511920)
- WESTINGHOUSE Bulb LED Dimmablemable 8W 120V A19 Filament 2700K Clear E26 Med Base, 6PK (5167220)
- WESTINGHOUSE Bulb Flood LED Dimmablemable 9W 120V PAR30 4000K Cool White E26 Med Base, 6PK (5008120)
- WESTINGHOUSE Bulb Flood LED Dimmablemable 4W 120V MR11 3000K Bright White GU10 Base, 4PK (3515320)
- BULBRITE 40W Equivalent Amber Light A19 Dimmable LED Filament Light Bulb, 2PK (861083)
- Westinghouse LED Light Bulbs