Shop All Light Fixture Parts
Westinghouse
Light Globe Prism Ball Clear
Mfr # 8525400
Zoro # G106979757
product price: $45.99
/pk 6, $7.67/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.25 in
- Height 5.6 in; 6.5 in
- Lens Material GLASS
- Application Indoor/Outdoor
- Assembled Diameter 6.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 8525400
- Zoro # G106979757
- UPC # 30721812545
- Country of Origin Taiwan, Province of China
- Category Light Fixture Parts
Dimensions
Length | 6.25 in |
Height | 5.6 in; 6.5 in |
Assembled Diameter | 6.38 in |
Details
Lens Material | GLASS |
Application | Indoor/Outdoor |
Description
Shade Chmny Frstd 3X10", 6PK, 6PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Norman Lamps L13w/30 replacement light bulb lamp (L13W/30 NORMAN LAMPS)
- POWEROPTIX Flashlight LED Utility Use 200 / 70 Lumens (032-94715)
- BOSTITCH Konnect Gooseneck Desk Lamp, Black (KTVLED1502-BLK)
- SCIPIO Tactical LED Flashlight 1000 Lumens (1903022R)
- WESTINGHOUSE Drum White Glass Shade (81609)
- WESTINGHOUSE Horizontal Snap-In Socket (70145)
- WESTINGHOUSE Lamp Accessry Recessed -Light Converter Adjustable Bar Meduim Base Bulb (0101100)
- WESTINGHOUSE Schoolhouse White Glass Lamp Shade (81592)
- WESTINGHOUSE Round White Glass Lamp Shade (85570)
- WESTINGHOUSE Slightly Flared White Glass Lamp Shade (81094)
- MIDWEST FASTENER #6-32 Black Plastic Coarse Thread Lamp Turn Knobs 10PK (72702)
- Westinghouse Light Fixture Parts