Shop All Light Fixture Parts
Westinghouse
Light Globe Polycarbonate Wht
Mfr # 8186900
Zoro # G907024786
product price: $63.29
/pk 6, $10.55/ea
$63.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Width 6 in
- Height 6.5 in
- Lens Material POLYCARBONATE
- Application Indoor/Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 8186900
- Zoro # G907024786
- UPC # 30721818691
- Country of Origin United States
- Category Light Fixture Parts
Dimensions
Length | 6 in |
Width | 6 in |
Height | 6.5 in |
Assembled Diameter | 6 in |
Details
Lens Material | POLYCARBONATE |
Application | Indoor/Outdoor |
Description
Glass Diffuser Clear Dot 13In, 12PK, 6PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO 3337-00001 Solar Powered LED Strobe Lights, Red Bulb (3337-00001)
- GLOBAL EQUIPMENT LED Vapor Tight Fixture, 4', 40W, 120-277V, 4000K, 4400 Lumens, (HG-L223-40W)
- ILC Replacement for Bulbrite 106760 replacement light bulb lamp, 2PK (106760 BULBRITE)
- ILC Replacement for GE General Electric G.E F25t8/tl835/alto replacement light bulb lamp, 25PK (F25T8/TL835/ALTO GE GENERAL ELECTRIC G.E)
- WESTINGHOUSE Mushroom White Glass Lamp Shade (85757)
- WESTINGHOUSE Slightly Flared White Glass Lamp Shade (81094)
- WESTINGHOUSE Light Shade Repl Satin Crimp (8124200)
- WESTINGHOUSE Light Globe Prism Ball Clear (8525400)
- WESTINGHOUSE Globe White Glass Shade 6 pk, 6PK (85707)
- WESTINGHOUSE Acorn Clear Glass Lamp Shade 6 pk, 6PK (85602)
- POLYMER PRODUCTS Polymer Products 3214-52630 Sphere 6 in. Etched Yellow Acrylic Festival Replacement Globe; Pack Of 6 (3214-52630)
- Westinghouse Light Fixture Parts