Shop All Ceiling Fans
Westinghouse
Jax Industrial-Style 56" 3-Blade Nickel Indoor Ceiling Fan, Remote
Mfr # 7238100
Zoro # G700433747
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material STEEL
- Fan Blade Finish BRUSHED NICKEL
- Number of Blades 3
- Mount Type (Downrod, Flush, Angled) DOWN ROD ONLY
- Blade Pitch 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westinghouse
- MFR # 7238100
- Zoro # G700433747
- UPC # 24034723810
- Country of Origin China
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 17.32" |
Details
Blade Material | STEEL |
Fan Blade Finish | BRUSHED NICKEL |
Number of Blades | 3 |
Mount Type (Downrod, Flush, Angled) | DOWN ROD ONLY |
Blade Pitch | 9" |
Reversible | Yes |
Number of Speeds | 4 |
Series (Name of Series/Collection) | JAX |
Indoor/Outdoor | INDOOR |
RPM | 75 |
High CFM | 4956.1 |
Air Flow | 3366 |
Description
The Westinghouse Jax 56 in. modern ceiling fan with remote control features a 12 inch long down rod ideal for lofts and great rooms. This industrial-style brushed nickel ceiling fan with brushed nickel steel blades adds striking appeal to contemporary spaces. This fan provides year-round comfort in larger rooms with higher ceilings. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 72381.
- •
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME Electronic Air Cleaner, 120 V, 16 H X 25 W (F300E1019)
- ALL-FILTERS 20x20x5, MERV 11, Pleated HVAC Air Filter Replacements, Honeywell F35 / F35R #FC35A1019, 2PK (20205.11H)
- NORDFAB Duct Clamp 9 1/2 in W, 1 in H (8010005628)
- ROBERTSHAW 41-403 Hot Surface Furnace (41-403)
- WESTINGHOUSE Jax Industrial-Style 56" 3-Blade Wht Indoor Ceiling Fan, Wall Control (7840900)
- WESTINGHOUSE Carolina LED 52-Inch Indoor Ceiling Fan w/LED Light Kit (7209600)
- WESTINGHOUSE Comet 52" 5-Blade Wht Indoor Ceiling Fan w/Dimmable LED Light Fixture (7233600)
- WESTINGHOUSE Widespan 100" 6-Blade Matte Black Indoor Ceiling Fan, DC Motor, Remote (7224800)
- WESTINGHOUSE Casanova Supreme 42" 4-Blade Brass Indoor Ceiling Fan w/LED Light (7231000)
- WESTINGHOUSE Switch 3Spd Fan 8-Wirepc (77075)
- WESTINGHOUSE DOWNROD 24"" WHITE (77243)
- Westinghouse Ceiling Fans