Shop All Water Dispensers
This Product is Discontinued
Westinghouse
Instant Hot and Cold Water Dispenser, Includes Brushed Nickel Faucet (Discontinued)
Mfr # 41-WH-1500-F560-BN
Zoro # G703551325
Free Shipping & Returns
This Product is Discontinued
Key Features
- Finish Brushed
- Dispenser Temp. Range 140°-200°F
- Overflow Reservoir Capacity 2.5 Quarts
- Material Stainless Steel
- Watts 1300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 41-WH-1500-F560-BN
- Zoro # G703551325
- UPC # 707534353342
- Country of Origin China
- Category Water Dispensers
Dimensions
Height | 10.7 inch |
Length | 6.7 inch |
Width | 6.3 inch |
Details
Finish | Brushed |
Dispenser Temp. Range | 140°-200°F |
Overflow Reservoir Capacity | 2.5 Quarts |
Material | Stainless Steel |
Watts | 1300 |
Weight | 14 lbs |
Features | Compact Design |
Voltage | 110 |
Includes | Hot Water Dispenser with Dual-Handle Faucet |
Residential / Commercial | Sinks |
Type | Manual |
Faucet Finish | Brushed Nickel |
Color | Brushed Nickel |
Description
For years, the only solutions to hot water were stove-top or microwave heating. Now, the Westinghouse instant hot water tank can deliver 200 degree water at your fingertips with no waste, use only what you need. The near-boiling water makes beverage and instant foods in seconds including tea, coffee, cocoa, soups, noodles, pasta, and vegetables. In addition, it may be used for many other household tasks like warming baby food and bottles or cleaning pots and pans.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.