Shop All Solar Panel Accessories
Westinghouse
iGen160s Portable Power Station
Mfr # iGen160s
Zoro # G3292520
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westinghouse
- MFR # iGen160s
- Zoro # G3292520
- UPC # 850008720987
- Country of Origin China
- Category Solar Panel Accessories
Details
Item | Portable Kit |
Description
The Westinghouse iGen160s Portable Power Station is a small but rugged off-grid portable generator that supports charging for all your necessities and electronic devices, GoPros, drones, lights, or speakers. It’s engineered without an engine for clean power without the hassle of fumes, fuel, or noise to make it an ultra-versatile silent power source that is maintenance-free. With solar panel capability, the iGen160s will work in unison with any solar panel that has a DC13V-25V/2A Max port. With 100 running watts and 150 peak watts, this station is designed for outdoor activities like camping, tailgating, or festivals where you need power on the go. Functional for indoor use as well, it conveniently comes with a reading light and a dual mode flashlight for low light environments. The iGen160s is extremely compact and lightweight, so it can easily be tucked away into your bag or vehicle storage compartment while a built-in handle allows it to be hooked onto gear or easily carried. A premium power solution as compared to basic 5000 mAh power banks, it’s got more power for longer with more options for different charging requirements. The control panel houses two household outlets and four USB ports which include a USB-C and QualComm Quick Charge 3.0 port for faster charging. Combined with three 5.5 mm 12V DC outputs, the Westinghouse iGen160s is the perfect little companion to take with you anywhere that you can depend on.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY Safety Relay 440CCR3022BBB (440C-CR30-22BBB)
- E-ZEEWRAP Dispensr Ez Wrap Blk (20112)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG21, Straight, Gray (SECP21GA)
- NVENT HOFFMAN Barrier Kit, Bolt-On, Fits 3.00x3.00, Gr (F33BK60)
- PCE INSTRUMENTS Solar Mearsuing Device, 0 to 2000 W (PCE-SPM 1)
- MARINCO Day/Night Solar Vent 4in - White (N20804W)
- VICTRON ENERGY SmartSolar MPPT 100/30 (SCC110030210)
- VICTRON ENERGY SmartSolar MPPT 250/60-Tr (SCC125060221)
- TYCON SYSTEMS Tpdin Poe Powered Relay (TPDIN-POE-RELAY)
- VICTRON ENERGY SmartSolar MPPT 150/60-MC4 (SCC115060310)
- TYCON SYSTEMS PWM Solar Chrg Ctrl, 12/24V 20A, Display (TP-SC24-20)
- Westinghouse Solar Panel Accessories