Shop All Halogen Light Bulbs
Westinghouse
Halogen Mr16 Flood 25W
Mfr # 0478700
Zoro # G106882415
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape MR16
- Bulb Base Type GU10
- Lumens 140
- Features Lensed
- Light Appearance 3050
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westinghouse
- MFR # 0478700
- Zoro # G106882415
- UPC # 30721047879
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | MR16 |
Bulb Base Type | GU10 |
Lumens | 140 |
Features | Lensed |
Light Appearance | 3050 |
Bulb Primary Application | Flood |
Wattage | 25 |
Beam Spread | 30 Degrees |
Candle Power | 300 |
Rated Hours | 2000 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Work Flashlight, 800 lm, Red, LED, 17.00" L (76801)
- SATCO Bulb, LED, 11.5W, 120V, A19, Base E26, 50K, PK4 (S28770)
- PROGRESS LIGHTING Acrylic Globe 1-Light Wall Lantern, 100 W, Black (P5626-60)
- ILC Replacement For OSRAM SYLVANIA G8T5 (WW-6Q7R-1)
- WESTINGHOUSE Bulb T5 18W Xenon Wedge (0621500)
- WESTINGHOUSE Bulb 75W 120V E-11 Sehal (04716)
- WESTINGHOUSE Bulb 100W T4 Jcd Halogen (04719)
- WESTINGHOUSE Bulb T3 5000-Lumen Hal (0497600)
- WESTINGHOUSE Bulb Halgn T4 40W (0487100)
- WESTINGHOUSE Bulb T3 5000-Lumen Hal (0497600)
- ILC Replacement for Micro VU 300 Surface Illuminator replacement light bulb lamp (300 SURFACE ILLUMINATOR MICRO VU)
- Westinghouse Halogen Light Bulbs