Shop All Ceiling Fans
Westinghouse
Halley 44-Inch Indoor Ceiling Fan w/LED Light Kit
Mfr # 7217900
Zoro # G000433706
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Plywood
- Fan Blade Color Weathered Maple
- Blade Pitch 13°
- Motor Type Silicon Steel Motor 153mm x 17mm
- Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor) Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 7217900
- Zoro # G000433706
- UPC # 24034721793
- Country of Origin China
- Category Ceiling Fans
Dimensions
Width | 44 in |
Details
Blade Material | Plywood |
Fan Blade Color | Weathered Maple |
Blade Pitch | 13° |
Motor Type | Silicon Steel Motor 153mm x 17mm |
Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor) | Indoor |
Mount Type | Hugger |
Includes | Bulb |
Max. Amps | 0.43 A |
Description
The Westinghouse 44-inch indoor Halley LED ceiling fan combines contemporary style with energy-efficient performance. This fan's light kit features long-lasting LEDs that provide energy and cost saving benefits, and eliminate the need to change bulbs in hard to reach ceiling fans. The opal frosted glass provides a bright and welcoming glow. The brushed nickel finish is complemented by weathered maple/dark cherry finish blades. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 72179.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER Portable Oil and Kerosene Torpedo Heater (215TMHD-KFA)
- ANTUNES Pressure Switch, SMD 0.17" to 12" (8021206255)
- ALL-FILTERS 24X24X2 MERV 10 Pleated AC Furnace Air Filter, 6PK (24242.10 6PK)
- DAYTON Fanblade, 24 In, 1/4hp, RPM: 1725 (4HZ04)
- WESTINGHOUSE Contempra IV 52" 5-Blade Bronze Indoor Ceiling Fan w/Dimmable LED Lght (7232100)
- WESTINGHOUSE Quince 24" 6-Blade Chrome Indoor Ceiling Fan w/Dimmable LED Light (7236600)
- WESTINGHOUSE 56 Indus WHT Ceil Fan (78127)
- WESTINGHOUSE Jax Industrial-Style 56" 3-Blade Nickel Indoor Ceiling Fan, Remote (7238100)
- WESTINGHOUSE Turbo Swirl 30" 6-Blade Brass Indoor Ceiling Fan w/Dimmable LED Light (7234700)
- WESTINGHOUSE Turbo Swirl 30" 6-Blade White Indoor Ceiling Fan w/Dimmable LED Light (7234400)
- HUNTER Ceiling Fan, 52 in. Blade Dia., Single Phase, 120 (51842)
- Westinghouse Ceiling Fans