Shop All Ceiling Fans
Westinghouse
Hadley 42" 4-Blade Bronze Indoor Ceiling Fan w/Dimmable LED Light
Mfr # 7230500
Zoro # G500433701
Free Shipping & Returns
$93.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material MDF
- Fan Blade Finish OIL RUBBED BRONZE
- Number of Blades 4
- Mount Type (Downrod, Flush, Angled) HUGGER
- Blade Pitch 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westinghouse
- MFR # 7230500
- Zoro # G500433701
- UPC # 24034723056
- Country of Origin China
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 10.75" |
Details
Blade Material | MDF |
Fan Blade Finish | OIL RUBBED BRONZE |
Number of Blades | 4 |
Mount Type (Downrod, Flush, Angled) | HUGGER |
Blade Pitch | 12" |
Reversible | Yes |
Number of Speeds | 3 |
Series (Name of Series/Collection) | HADLEY |
Number of Lights | 2 |
Air Flow | 2035 |
Indoor/Outdoor | INDOOR |
RPM | 111 |
Max. Ambient Temp. | 2700 K |
Max. Amps | 0.42 A |
High CFM | 2787.9 |
Description
Add classic design and year-round comfort to your home with the Hadley indoor flush mount ceiling fan, ideal for small to medium sized rooms with low ceilings. The oil rubbed bronze finish and complementary reversible wood finish blades will enhance any room. Choose from applewood or cherry finish options to match your decor. The white alabaster glass light kit includes two candelabra base, 5.5-watt (60-watt equivalent) G16-1/2 dimmable LED light bulbs for energy-efficient illumination.
Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 72305.
Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 72305.
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Air Curtain Blower, 5250 FPM (6E816)
- XPOWER 1 HP, 1000 CFM, 8 Amps Inflatable Blower (BR-272A)
- VULCAN Immersion Heater, 13-1/8 In. L (WTP906A)
- MASTERCOOL Filter Dryer (69500-DR)
- WESTINGHOUSE Westinghouse 7840900 56 in. Industrial 3 White Steel Blades Indoor Ceiling Fan; White with Wall Control (7840900)
- WESTINGHOUSE Swirl 52" 5-Blade Nickel Indoor Ceiling Fan w/Dimmable LED Lght Fxture (7235900)
- WESTINGHOUSE Contractor's Choice 52-Inch Indoor Ceiling Fan (7802400)
- WESTINGHOUSE Cayuga 60-Inch Indoor Ceiling Fan w/Dimmable LED Light Kit (7207700)
- WESTINGHOUSE Roundabout 30" 5-Blade Nickel Indoor Ceiling Fan w/Dimmable LED Light (7223600)
- WESTINGHOUSE Alloy 42" 3-Blade Gun Metal Indoor Ceiling Fan w/LED Light Fixture (7221500)
- LITEX INDUSTRIES 30" White Flushmount Ceiling Fan Includes Blades and LED Light Kit (BRC30WW6L)
- Westinghouse Ceiling Fans