Shop All Sconces
Westinghouse
Four-Light Indoor Wall Fixture Dunmore ORB Frosted Glass
Mfr # 6307000
Zoro # G7459970
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9.25"
- Diameter 7.5"
- Dimmable No
- Fixture Voltage 120 V
- Finish OIL RUBBED BRONZE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westinghouse
- MFR # 6307000
- Zoro # G7459970
- UPC # 24034630705
- Country of Origin China
- Category Sconces
Dimensions
Height | 9.25" |
Diameter | 7.5" |
Length | 32.68 in |
Assembled Width | 31.5 in |
Assembled Depth | 7.5 in |
Shade Diameter | 6.14 in |
Details
Dimmable | No |
Fixture Voltage | 120 V |
Finish | OIL RUBBED BRONZE |
Lamp Watts | 60 W |
Lamp Type | A19 OR TORPEDO |
Lamp Included | No |
Series | DUNMORE |
Housing Material | METAL & GLASS |
Lamp Quantity | 4 |
Base Type | E26 (MEDIUM) |
Fan Fixture Finish | Oil Rubbed Bronze |
Recommended Lamp Type | (4) Medium (E26) Base Lamps, 60 Watt Maximum |
Indoor/Outdoor | Indoor |
Shade Glass Type | Frosted Glass |
Product Design | Traditional |
Shade | Frosted Glass |
Damp Approved | Yes |
Style | Traditional |
Description
Graceful curves and a lovely silhouette are what create this fixture's charming appeal. The beautiful details of the Dunmore four-light wall fixture are highlighted by the rich tones of oil rubbed bronze finish and the radiant glow of frosted glass. This wall fixture is ideal for use over double sinks and larger vanities. With the ability to position the fixture up or down to suit your lighting needs, you will enjoy excellent illumination and the exquisite decoration this charming fixture was designed to provide. Perfect for powder rooms and bedrooms as well as bathrooms.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Satco S3849 replacement light bulb lamp, 2PK (S3849 SATCO)
- GOLIGHT Spotlight, 40W, 12VDC, 3.5A, 7" H, 7-1/4" W (30514ST)
- SIGNIFY HID LED, 63 W, ED23-1/2, Mogul Screw (EX39) (63CC/LED/3CCT/LS EX39 G3 BB 3/1)
- ILC Replacement for Damar F282d/835/4p replacement light bulb lamp (F282D/835/4P DAMAR)
- WESTINGHOUSE WALL SCONCE 3LT BN 60W (62279)
- WESTINGHOUSE Fixt Sconce 1L Wht/Chrm (66402)
- WESTINGHOUSE Four-Light Indoor Wall Fixture Alexander Brshd Nkl Ripple Wht Gls (6304100)
- WESTINGHOUSE Westinghouse 66401 4.5 in. Single Light White Wall Bracket (533034)
- WESTINGHOUSE One-Light Indoor Wall Fixture Meadowbrook Matte Black (6324000)
- WESTINGHOUSE Fixt Wal1Lfrst/Pb8X4.75 (6660148)
- NORWELL Astor 1 Light Sconce - Chrome (9651-CH-SO)
- Westinghouse Sconces