Four-Light Indoor Bath Bar White
Mfr # 6659500
Zoro # G7459858
Key Features
- Height 4.5"
- Diameter 2"
- Dimmable No
- Fixture Voltage 120 V
- Finish WHITE
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 6659500
- Zoro # G7459858
- UPC # 24034665950
- Country of Origin China
- Category Sconces
Dimensions
Height | 4.5" |
Diameter | 2" |
Details
Dimmable | No |
Fixture Voltage | 120 V |
Finish | WHITE |
Lamp Watts | 100 W |
Housing Material | METAL |
Lamp Quantity | 4 |
Lamp Type | G25 |
Lamp Base | E26 (Medium) |
Damp Approved | Yes |
Indoor/Outdoor | Indoor |
Style | Traditional |
Description
If you need a streamlined, contemporary fixture to light your bathroom, this Westinghouse Four-Light Interior Bath Bar is an ideal solution. Its four evenly spaced light bulbs (not included) provide ample light, while the white finish bar offers a crisp, clean background. The bar measures 4-1/2 by 24 inches (H x W) and extends 5-1/4 inches from the wall with bulbs installed (2 inches without bulbs). It is slender enough to fit easily between a mirrored cabinet and ceiling. The fixture uses four medium-base light bulbs, 100-watt maximum (not included). It is backed by a five-year limited manufacturer's warranty against defects in materials and workmanship; it is ETL/CETL listed for safety. Product reference number 66595.
- •4-light interior bath bar
- •White finish
- •4-1/2 in. x 24 in. (H x W); extends 5-1/4 in. with bulbs, 2 in. without
- •Uses 4 medium-base light bulbs, 100 W maximum (not included)
- •5-year limited warranty; ETL/CETL listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Siemens Lp4395 replacement light bulb lamp (LP4395 SIEMENS)
- ALBEO LEDHiBay, 19 9/16"L, 9 7/32"W, 3 5/16"H, 78W (ABC1124571DQQSTKQW1PK)
- BURTON Replacement Handle, Outpatient II (1008465)
- ILC Replacement For EIKO, VTS7CS40KU (VTS-7CS-40K-U)
- WESTINGHOUSE One-Light LED Indoor Wall Fixture Cava Chrome, Bubble Glass (6307600)
- WESTINGHOUSE One-Light Indoor Wall Fixture Sylvestre Brushed Nkl Frosted Gls (6227800)
- WESTINGHOUSE One-Light Indoor Wall Fixture Barnwell Txt Iron Barnwood Clr Hmrd Gls (6331600)
- WESTINGHOUSE Fixt Wal1Lfrst/Pb8X4.75 (6660148)
- WESTINGHOUSE WALL SCONCE 3LT BN 60W (62279)
- WESTINGHOUSE One-Light Indoor Wall Fixture Meadowbrook Matte Black (6324000)
- ACCESS LIGHTING Port Nine Burgundy, Burgundy LED Wall Sconce, Brushed Steel Finish, Clear Glass (63145LEDDLP-BS/CLR)
- Westinghouse Sconces