Shop All Outdoor Wall Lights
Westinghouse
Fixture Wall Outdoor LED Dimmable 12W Winslett Dome, Textured Black Frosted Glass
Mfr # 6579000
Zoro # G308585039
product price: $51.29
/ea
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Bulb Included
- Voltage 120V
- Width 7.28"
- Height 7.28"
- Length 7.28"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 6579000
- Zoro # G308585039
- UPC # 24034657900
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 7.28" |
Height | 7.28" |
Length | 7.28" |
Dia. (In.) | 6.25" |
Details
Includes | Bulb Included |
Voltage | 120V |
Finish | Textured Black |
Housing Material | Aluminum |
Fixture Housing Color | Textured Black |
Description/Special Features | Westinghouse Winslett LED outdoor wall light adds an element of safety to entryways, paths, and porches. This geometric dome finished in textured black, with ribbed backplate and frosted glass panel directs light downward for dark sky friendly illumination. With no bulbs to replace, the 12 watt integrated LED brings you many years of energy-saving light. A subtle update installed as garden lights, porch lights, patio lights, or on decks that noticeably enhances the curb appeal of your home.Weather resistant construction and LED technology ensures energy-saving style and beauty, backed by a five-year limited warranty against defects in materials and workmanship. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 65790. |
Description
Add a geometric style element to your home with the dark sky friendly Westinghouse Winslett LED outdoor light. The rounded fixture features a ribbed backplate, textured black finish and frosted glass panel. Shedding light downward this LED fixture provides long-lasting, energy-efficient illumination on decks and balconies, and perimeter lighting on walls. Add a decorative pair of patio lights or porch lights. LED technology and durable craftsmanship ensure energy-saving brightness and enduring style from this outdoor light fixture. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 65790.
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Stryker 0682-000-170 Bulb Only replacement light bulb lamp (0682-000-170 BULB ONLY STRYKER)
- NUVO Emergency Light - 90min Backup - Steel/NYC - 120/277V (67/132)
- LITHONIA LIGHTING LED Wall Light, 533 lm, 9.1W, OLLWD Series (OLLWD LED P1 40K MVOLT DDB M6)
- ACCESS LIGHTING Pilson XL, Pendant, Matte Black Finish, Steel (29007LEDDLP-MBL-C)
- WESTINGHOUSE PB SQ Wall Lantern (66936)
- WESTINGHOUSE 3 Light Adler Indoor Wall Fixture (6330500)
- WESTINGHOUSE Fixture Wall Outdoor 60W Dusk to Dawn Belon, Black Clear Glass (6123200)
- WESTINGHOUSE Two-Light LED Outdoor Wall Fixture, Up Down Light Mayslick ORB Frst Gl (6315700)
- WESTINGHOUSE Two-Light Outdoor Wall Fixture Up and Down Light Plsh Gpht Stl Cyndr (6797500)
- WESTINGHOUSE One-Light Outdoor Wall Lantern Textured Wht Cast Alumn Clr Bev Gls (6783400)
- WESTINGHOUSE Fixture Wall 60W 3-Light Cindy ORB Barnwood Accents Clear Seeded Glass (6118200)
- Westinghouse Outdoor Wall Lights