Shop All Outdoor Wall Lights
Westinghouse
Fixture Wall Outdoor LED Dimmable 12W Round Sconce, Textured White White Glass
Mfr # 6113900
Zoro # G208584927
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Bulb Included
- Voltage 120V
- Length 8.46"
- Finish Textured White
- Dia. (In.) 7.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 6113900
- Zoro # G208584927
- UPC # 24034611391
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 8.46" |
Length | 8.46" |
Dia. (In.) | 7.75" |
Details
Includes | Bulb Included |
Voltage | 120V |
Finish | Textured White |
Description/Special Features | The Westinghouse LED outdoor sconce finished in textured white with a protective cage over white glass adds an element of safety to entryways, paths, and porches. The 6 watt integrated dimmable LED provides long-lasting illumination. This weather-resistant bulkhead fixture brings a distinctive nautical style to gardens, porches, patios, or decks. Durably crafted to ensure lasting performance, backed by a five-year limited warranty against material and quality defects. Westinghouse is a trusted, global brand. We know lighting and offer products with exceptional quality, reliability, and functionality. Product reference number 61139. |
Fixture Housing Color | Textured White |
Housing Material | Aluminum Alloy |
Description
Textured white outdoor wall light fixture with white glass lens, integrated LED light source, and cage shade blends seamlessly into outdoor spaces. Mount this outdoor sconce in your front or back entryway or by your garage door. The cage shade adds extra protection in commercial settings. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61139.
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWEROPTIX Flashlight LED Utility Use 200 / 70 Lumens (032-94715)
- ASD LIGHTING Floodlight, LED, SMD, 20W, 4000K (ASD-SFL2040)
- SYLVANIA Fluorescent, 32 W, T8, Medium Bi-Pin (G13) (FO32850XPXLECO3)
- NEBO USB-C Rechargeable Half-Mile Beam Flashlight (NEB-FLT-1008)
- WESTINGHOUSE LGHT FXTR WAL MNT 6.25""W (65790)
- WESTINGHOUSE Ext Light Fxtr Jelly 60W (66949)
- WESTINGHOUSE One-Light Outdoor Wall Fixture Canyon Textured Blk Brn Wood Clr Gls (6335100)
- WESTINGHOUSE Fixture Wall Outdoor 60W Motion Snsr Armin, Textured Black Clear Ribbed Glass (6120600)
- WESTINGHOUSE Fixt Ext Oval 1L White (67835)
- WESTINGHOUSE Fixture Wall Outdoor 60W Dusk to Dawn Belon, Black Clear Glass (6123200)
- MAXIM LIGHTING Nassau VX 1-Light Medium Outdoor Wall Lantern (40314CLBK)
- Westinghouse Outdoor Wall Lights