Shop All Outdoor Wall Lights
Westinghouse
Fixture Wall Outdoor 60W Weatherby Lantern Weathered Brnz Steel Clear Glass
Mfr # 6230100
Zoro # G508584962
product price: $82.99
/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Width 8"
- Height 8"
- Length 9.5"
- Type - Wall Pack Fixtures Outdoor Wall Light Fixture
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 6230100
- Zoro # G508584962
- UPC # 24034623011
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 8" |
Height | 8" |
Length | 9.5" |
Details
Voltage | 120V |
Finish | Weathered Bronze |
Type - Wall Pack Fixtures | Outdoor Wall Light Fixture |
Description/Special Features | Bring a touch of nautical style to your home's exterior with the Westinghouse Weatherby One-Light Outdoor Wall Fixture. This charming fixture adds rustic appeal with a weathered bronze finish and clear hand blown retro-jelly jar glass. Light up a front or back entryway with this arts and crafts fixture. Install it on a porch or balcony for welcoming illumination.Durable craftsmanship ensures lasting style and beauty, backed by a five-year limited warranty against defects in materials and workmanship. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 62301. |
Fixture Housing Color | Weathered Bronze |
Housing Material | Steel |
Description
This Westinghouse Weatherby One-Light Wall Lantern offers a traditional look with nautical-inspired details. Made of steel, this lantern features a weathered bronze finish. The lantern hangs by a round loop from a curved arm that reaches up and forward from the back plate in a design reminiscent of a traditional ship lantern. The clear glass shade has a jelly jar design. This outdoor fixture is ideal for entryways, garages, porches, and balconies. It measures 12-3/4 by 6 inches H x W and extends 7-1/2 inches from the wall. It is 7-1/4 inches high from the center of the outlet box. The back plate is 7-7/8 by 4-3/8 inches H x W. The fixture uses one medium-base light bulb, 60-watt maximum not included. ETL/CETL listed. Product reference number 62301.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNO LIGHTING New Construction IC Housing 120V, 6in., (IC22 W)
- ILC Replacement for GE General Electric G.E 18205 replacement light bulb lamp (18205 GE GENERAL ELECTRIC G.E)
- ELCO LIGHTING LED Stein™ Track Fixture (ET617CT3DW)
- APPLETON ELECTRIC Wire Guard (KGU2)
- WESTINGHOUSE Fixture Wall UnMount 60W North Shore Weathered Steel Clear Seeded Glass (6351000)
- WESTINGHOUSE Porch Light 1Bulb Blk (66840)
- WESTINGHOUSE Fixture Wall Outdoor LED Motion Sensor 2-Light Security Brnz Acrylic Lens (6364300)
- WESTINGHOUSE Fixture Wall Outdoor 60W Lantern, Black Steel Clear Jelly Jar Glass (6688500)
- WESTINGHOUSE Ext Light Fxtr Jelly 60W (66949)
- WESTINGHOUSE 434BLK Coach Lantern (66983)
- MAXLITE Wall Pack, LED, Photocell, 5450 lm, 40 W (WCOP40U-CSBPC)
- Westinghouse Outdoor Wall Lights