Shop All Outdoor Wall Lights
Westinghouse
Fixture Wall Outdoor 60W Motion Snsr Armin, Textured Black Clear Ribbed Glass
Mfr # 6120600
Zoro # G108584898
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Width 9.25"
- Length 11.02"
- Housing Material Steel/Glass
- Fixture Housing Color Textured Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westinghouse
- MFR # 6120600
- Zoro # G108584898
- UPC # 24034612060
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 9.25" |
Length | 11.02" |
Details
Voltage | 120V |
Finish | Textured Black |
Housing Material | Steel/Glass |
Fixture Housing Color | Textured Black |
Description/Special Features | The Westinghouse Armin one-light outdoor wall lantern features a textured black finish with an elegant clear ribbed glass cylinder. Install it at a home's entryway, porch, or balcony to complement outdoor spaces with vintage style and beautiful illumination. A dual-function dusk-to-dawn and motion sensor lights up automatically, saving you time, adding safety, and conserving electricity. Adjustable controls allow you to choose the light sensitivity, detection area, and length of time light stays on after detection.Durable craftsmanship ensures lasting performance, backed by a five-year limited warranty against defects in materials and workmanship. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61206. |
Description
The classic design of the Westinghouse Armin outdoor wall light enhances traditional and vintage-industrial exteriors with decorative brightness. A clear ribbed glass cylinder and versatile textured black finish make an elegant statement in a front or back entryway, on a porch, deck, or patio. Dual function dusk-to-dawn and motion sensor lights up, saving you time and conserving electricity. Adjustable controls allow you to set the level of light sensitivity, detection area, and length of time light stays on after detection. In addition, the motion detector provides an added safety enhancement. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61206.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Eiko 10c7dc/120v replacement light bulb lamp, 10PK (10C7DC/120V EIKO)
- ILC National Stock Number NSN 6240-00-939-7859 Green LED light bulb lamp (6240-00-939-7859 GREEN LED REPLACEMENT NATIONAL)
- ILC Replacement for Halco 102146 replacement light bulb lamp, 2PK (102146 HALCO)
- ILC Replacement for Damar Jdr75w/wfl/e17/cg 120v replacement light bulb lamp (JDR75W/WFL/E17/CG 120V DAMAR)
- WESTINGHOUSE Fixture Wall Outdoor LED Motion Sensor 2-Light Security Brnz Acrylic Lens (6364300)
- WESTINGHOUSE Fixture Wall Outdoor LED Motion Sensor 2-Light Security White Acrylic Lens (6364200)
- WESTINGHOUSE Two-Light Outdoor Wall Fixture Up and Down Light Plsh Gpht Stl Cyndr (6797500)
- WESTINGHOUSE Fixture Wall Outdoor 60W Iron Hill 12Wdth, Black Brnz Hgh-Light Cage Clear Glass (6121700)
- WESTINGHOUSE Led Wall Lantern 9W Blk (64001)
- WESTINGHOUSE Fixture Wall 100W 6-Light Bath Bar Beveled Mirror No Shade (6645000)
- NUVO Banyan 1-Light 17 in. Outdoor Wall with Clear Water Glass Bronze Finish (60-4925)
- Westinghouse Outdoor Wall Lights