Shop All Outdoor Wall Lights
Westinghouse
Fixture Wall Outdoor 60W Kellen Lantern, Antique Brass Clear Seeded Glass
Mfr # 6335200
Zoro # G608585005
product price: $90.99
/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Width 8.86"
- Height 8.86"
- Length 10.24"
- Fixture Housing Color Antique Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 6335200
- Zoro # G608585005
- UPC # 24034633522
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 8.86" |
Height | 8.86" |
Length | 10.24" |
Details
Voltage | 120V |
Finish | Antique Brass |
Fixture Housing Color | Antique Brass |
Housing Material | Metal & Glass |
Description/Special Features | Bring vintage charm to your home's exterior with the Westinghouse Kellen One-Light Wall Fixture. This traditional-style, wall light adds striking appeal with a classic antique brass finish and clear seeded hand blown glass. Light up a front or back entryway with this extraordinary fixture. Install it on a porch or balcony for attention-grabbing illumination.This outdoor fixture's timeless design and durable craftsmanship ensure lasting style and beauty. It is backed by a five-year limited warranty against defects in materials and workmanship. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality.Product reference number 63352. |
Description
The Westinghouse Kellen Outdoor One-Light Wall Fixture adds exclusive style and welcoming light to home exteriors. It features an antique brass finish and clear seeded hand blown glass with a cage enclosure. This unique wall lantern fits perfectly in farmhouse and retro-industrial outdoor settings, and provides eye-catching illumination. Install this fixture by your front or back entryway or garage door. It can also serve as an accent for your porch, deck, or balcony. The timeless design and durable craftsmanship of Westinghouse's outdoor lighting fixtures ensure lasting style and beauty. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 63352.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Cosmedico Cosmo Tech L 400w R7S replacement light bulb lamp (COSMO TECH L 400W R7S COSMEDICO)
- ILC Replacement for Philips TUV Pl-l 36w/4p Ballast (WX-LTK3-2)
- HADCO LED Path Light, 12VAC, 16-3/8" H, 2W, 3000K (RL9-AS7LED2W)
- ILC Replacement for GE General Electric G.E F17t8/spx30/eco replacement light bulb lamp (F17T8/SPX30/ECO GE GENERAL ELECTRIC G.E)
- WESTINGHOUSE Fixture Wall Outdoor 60W Eddystone, Textured Black White Opal Glass (6314300)
- WESTINGHOUSE One-Light Outdoor Wall Fixture ORB Clear Ribbed Glass (6688200)
- WESTINGHOUSE One-Light Dimmable LED Outdoor Wall Fixture Orson Wthrd Stl (6343500)
- WESTINGHOUSE Ext Light Fxtr Jelly 60W (66949)
- WESTINGHOUSE Pb Sq Wall Lantern (66936)
- WESTINGHOUSE Porch Light 1Bulb Blk (66840)
- LUXURY LIGHTING Gilly 13in. High Ceramic Outdoor Wall Light, Paintable White Bisque (102-00 W u/d-7)
- Westinghouse Outdoor Wall Lights