Shop All Outdoor Wall Lights
Westinghouse
Fixture Wall Outdoor 60W Ferry Washed Copper Cage Clear Seeded Glass
Mfr # 6347900
Zoro # G408584895
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Width 9.45"
- Height 9.45"
- Length 11.81"
- Finish Washed Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 6347900
- Zoro # G408584895
- UPC # 24034634796
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 9.45" |
Height | 9.45" |
Length | 11.81" |
Details
Voltage | 120V |
Finish | Washed Copper |
Fixture Housing Color | Washed Copper |
Description/Special Features | Bring distinctive style to your home's exterior with the Westinghouse Ferry One-Light Wall Fixture. This industrial-style, wall fixture adds striking appeal with a washed copper finish and clear seeded hand blown glass. Light up a front or back entryway with this extraordinary fixture. Install it on a porch or balcony for attention-grabbing illumination.This outdoor fixture's timeless design and durable craftsmanship ensure lasting style and beauty. It is backed by a five-year limited warranty against defects in materials and workmanship. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality.Product reference number 63479. |
Housing Material | Metal & Glass |
Description
The Westinghouse Ferry Outdoor One-Light Wall Fixture adds exceptional style and welcoming light to home exteriors. It features a washed copper finish and clear seeded hand blown glass with a cage enclosure. This unique wall fixture fits perfectly in coastal and rustic outdoor settings, and provides eye-catching illumination. Install this fixture by your front or back entryway or garage door. It can also serve as an accent for your porch, deck, or balcony. The timeless design and durable craftsmanship of Westinghouse's outdoor lighting fixtures ensure lasting style and beauty. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 63479.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ushio Ja24v-55wd H-3 replacement light bulb lamp (JA24V-55WD H-3 USHIO)
- SATCO 6.5W LED MR16 LED 5000K 40' beam GU5.3 12V AC/DC (S9499)
- LITHONIA LIGHTING LED Wraparound Fixture, 1x4,4000K (LBL4 LP840)
- SYLVANIA LED12A19F82710YVRP (79291)
- WESTINGHOUSE WALL SCONCE BLK 13.5""H (66983)
- WESTINGHOUSE One-Light Outdoor Wall Fixture Grandview ORB Clr Seeded Gls (6339300)
- WESTINGHOUSE PB Jelly Jar Fixture (66884)
- WESTINGHOUSE One-Light Outdoor Wall Lantern Txtrd Blk Alum Wht Acrylic Lens (6689800)
- WESTINGHOUSE One-Light Outdoor Wall Fixture Burnham ORB Honey Art Gls (6732800)
- WESTINGHOUSE Two-Light Outdoor Wall Fixture Up and Down Light Plsh Gpht Stl Cyndr (6797500)
- MAXIM Arc 2-Light 6.5" Wide Stainless Steel Outdoor Wall Sconce (5002FTSST)
- Westinghouse Outdoor Wall Lights