Shop All Outdoor Wall Lights
Westinghouse
Fixture Wall Outdoor 60W Eddystone, Textured Black White Opal Glass
Mfr # 6314300
Zoro # G508584948
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Width 7.28"
- Height 7.28"
- Length 8.66"
- Finish Textured Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westinghouse
- MFR # 6314300
- Zoro # G508584948
- UPC # 24034631436
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 7.28" |
Height | 7.28" |
Length | 8.66" |
Details
Voltage | 120V |
Finish | Textured Black |
Housing Material | Steel/Glass |
Description/Special Features | Bring industrial vintage style to your home's exterior with the Westinghouse Eddystone One-Light Wall Fixture. This fixture features a textured black finish and white opal schoolhouse glass. Light up a front or back entryway with this fixture. Install it next to a garage door, on a porch, deck, or patio for eye-catching illumination.This fixture's timeless design and durable craftsmanship ensures lasting style and beauty and is backed by a five-year limited warranty against defects in materials and workmanship. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality.Product reference number 63143. |
Fixture Housing Color | Textured Black |
Description
Add industrial style to your home with the Westinghouse Eddystone Outdoor One-Light Wall Fixture. The textured black finish and opal schoolhouse shade add a charming touch to your outdoor space. Install this fixture by your front or back entryway or garage door. It can also serve as an accent for your porch, deck, or balcony. The fixture uses one medium-base bulb, 60-watt maximum not included. The timeless design and durable craftsmanship of Westinghouse's outdoor lighting fixtures ensures lasting style and beauty. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 63143.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E 75par30/h/fl35 120v replacement light bulb lamp (75PAR30/H/FL35 120V GE GENERAL ELECTRIC G.E)
- RECYCLEPAK Lamp Recycling Kit, 96"x6"x6" (SUPPLY-044)
- ILC Replacement for Philips Pl-c 26w/835/4p replacement light bulb lamp (PL-C 26W/835/4P PHILIPS)
- ILC Replacement for Osram Sylvania Led13par30ln/dim/830/fl40/g3 replacement light bulb lamp (LED13PAR30LN/DIM/830/FL40/G3 OSRAM SYLVANIA)
- WESTINGHOUSE PB SQ Wall Lantern (66936)
- WESTINGHOUSE Fixture Wall Outdoor 100W Lantern Txtr, Black Cast Alum Clear Bev Glass Panels (6783100)
- WESTINGHOUSE WALL SCONCE BLK 13.5""H (66983)
- WESTINGHOUSE Fixture Wall 60W 3-Light Cindy ORB Barnwood Accents Clear Seeded Glass (6118200)
- WESTINGHOUSE One-Light Outdoor Wall Fixture White on Steel White Glass Lens (6783500)
- WESTINGHOUSE One-Light Dimmable LED Outdoor Wall Fixture Orson Wthrd Stl (6343500)
- WESTINGHOUSE Fixture Wall 100W 4-Light Bath Bar, Matte Black No Shade (6117600)
- Westinghouse Outdoor Wall Lights