Shop All Outdoor Wall Lights
Westinghouse
Fixture Wall Outdoor 60W Dusk to Dawn Emma Jane Amber Brnz Clear Seed Glass
Mfr # 6121500
Zoro # G408584864
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Width 8.86"
- Length 11.02"
- Fixture Housing Color Amber Bronze
- Type - Wall Pack Fixtures Outdoor Wall Light Fixture
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 6121500
- Zoro # G408584864
- UPC # 24034612152
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 8.86" |
Length | 11.02" |
Details
Voltage | 120V |
Finish | Amber Bronze |
Fixture Housing Color | Amber Bronze |
Type - Wall Pack Fixtures | Outdoor Wall Light Fixture |
Description/Special Features | Enhance your home with the charming design of the Westinghouse Emma Jane wall lantern in an amber bronze finish with clear seeded glass. A built-in dusk-to-dawn photocell conveniently lights up the fixture at dusk and turns it off at dawn, saving you time and conserving electricity. Light up a front or back entryway with lustrous lighting or update your porch, deck, or balcony.Durably crafted to ensure lasting beauty and performance, backed by a five-year limited warranty against material and quality defects. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61215. |
Housing Material | Steel/Glass |
Description
Add coastal charm to your home with the Westinghouse Emma Jane outdoor one-light wall lantern. This amber bronze finish lantern's clear seeded glass filters warm, inviting illumination. A built-in dusk-to-dawn photocell conveniently lights up the fixture at dusk and turns it off at dawn, saving you time and conserving electricity. Install this fixture by your front or back entryway. Update your porch, deck, or balcony. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61215.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Socket Qhv-1 (QHV-1 SOCKET)
- KLEIN TOOLS Rechargeable Focus Flashlight with Laser (56040)
- ZORO SELECT Replacement Ballast (WM01 BALLAST)
- ILC Replacement for Midmark 015-1045-00 replacement light bulb lamp (015-1045-00 MIDMARK)
- WESTINGHOUSE Fixture Wall Outdoor 60W Emma Jane Washed Copper Clear Seeded Glass (6361000)
- WESTINGHOUSE AB Jelly Jar Fixture (66839)
- WESTINGHOUSE One-Light Outdoor Wall Lantern Textured Wht Cast Alumn Clr Bev Gls (6783400)
- WESTINGHOUSE BLK Jelly Jar Fixture (66885)
- WESTINGHOUSE PB Jelly Jar Fixture (66884)
- WESTINGHOUSE One-Light Outdoor Wall Fixture Canyon Textured Blk Brn Wood Clr Gls (6335100)
- NORWELL Classic Onion Outdoor Wall Light - Black with Clear Glass (1513-BL-CL)
- Westinghouse Outdoor Wall Lights