Shop All Outdoor Wall Lights
Westinghouse
Fixture Wall Outdoor 60W Dusk to Dawn Belon, Black Clear Glass
Mfr # 6123200
Zoro # G008585216
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Length 9.25"
- Finish Black
- Fixture Housing Color Black
- Description/Special Features The Westinghouse Belon one-light outdoor wall lantern features elegant craftsman detailing finished in black with clear glass. This traditional wall light provides sparkling illumination, the perfect upgrade to existing outdoor lighting. In addition, the built-in dusk to dawn photocell conveniently turns the light on at night and off in the morning, saving you time and conserving electricity. The durable plastic construction of the outdoor wall lantern is ideal for entryways, garages, decks, patios, and balconies and is suitable for coastal applications.Durably crafted to ensure lasting beauty and performance, backed by a five-year limited warranty against material and quality defects. Westinghouse is a trusted, global brand. We know lighting and offer products with exceptional quality, reliability, and functionality. Product reference number 61232.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 6123200
- Zoro # G008585216
- UPC # 24034612329
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 8.46" |
Length | 9.25" |
Details
Voltage | 120V |
Finish | Black |
Fixture Housing Color | Black |
Description/Special Features | The Westinghouse Belon one-light outdoor wall lantern features elegant craftsman detailing finished in black with clear glass. This traditional wall light provides sparkling illumination, the perfect upgrade to existing outdoor lighting. In addition, the built-in dusk to dawn photocell conveniently turns the light on at night and off in the morning, saving you time and conserving electricity. The durable plastic construction of the outdoor wall lantern is ideal for entryways, garages, decks, patios, and balconies and is suitable for coastal applications.Durably crafted to ensure lasting beauty and performance, backed by a five-year limited warranty against material and quality defects. Westinghouse is a trusted, global brand. We know lighting and offer products with exceptional quality, reliability, and functionality. Product reference number 61232. |
Housing Material | Polycarbonate |
Description
The Westinghouse Belon traditional outdoor wall lantern adds a beautiful ambiance to outdoor settings. Black finish, clear glass, and craftsman-style details complement any exterior space. The built-in dusk to dawn photocell conveniently turns the light on at night and off in the morning, saving you time and conserving electricity. The durable plastic construction of the outdoor wall lantern is ideal for entryways, garages, decks, patios, and balconies and is suitable for coastal applications.Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61232.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE 25w Dimmable Clear A19 Incandescent Light Bulbs Medium (E26) Base, 2700K Warm White Light, 25PK (861944)
- TCP Bulb, Dimmable, LED, A19, 15W, 30K (L15A19D2530K)
- DORCY Camping Lantern, 400 Lumens (41-3103)
- SYLVANIA Fluorescent, 25 W, T8, Medium Bi-Pin (G13) (22140)
- WESTINGHOUSE Fixture Wall Outdoor 60W Eddystone, Textured Black White Opal Glass (6314300)
- WESTINGHOUSE One-Light Outdoor Wall Lantern Clarissa Textured Bkl Steel Frstd Gls (6203800)
- WESTINGHOUSE Fixture Wall 60W E12 Chaddsford Champagne Brass Frosted Glass (6353000)
- WESTINGHOUSE One-Light Dimmable LED Outdoor Wall Fixture Orson Wthrd Stl (6343500)
- WESTINGHOUSE Westinghouse 62301 1 Light; Outdoor Wall Fixture - Weathered Bronze Finish (169616)
- WESTINGHOUSE Fixture Wall Outdoor 60W Motion Snsr Armin, Textured Black Clear Ribbed Glass (6120600)
- EXO LED Wall Pack, 14W, 3300 lm, 15" H (PGM3-180L-4K-5-DB)
- Westinghouse Outdoor Wall Lights