Shop All Outdoor Wall Lights
Westinghouse
Fixture Wall Outdoor 100W New Haven Lantern ORB Steel Clear Seeded Glass
Mfr # 6230600
Zoro # G708584939
product price: $45.59
/ea
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Width 8.27"
- Height 8.27"
- Length 11.42"
- Finish Oil Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 6230600
- Zoro # G708584939
- UPC # 24034623066
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 8.27" |
Height | 8.27" |
Length | 11.42" |
Details
Voltage | 120V |
Finish | Oil Rubbed Bronze |
Fixture Housing Color | Oil Rubbed Bronze |
Description/Special Features | Add warm, welcoming light to the exterior of your home with the Westinghouse New Haven One-Light Wall Lantern. This traditional fixture adds distinguished style to outdoor settings with an oil rubbed bronze finish and clear seeded glass.Light up a front or back entryway with this lovely fixture. Install it on a porch or balcony for attention-grabbing illumination.Durable craftsmanship ensures lasting style and beauty, backed by a five-year limited warranty against defects in materials and workmanship. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 62306. |
Housing Material | Steel |
Description
Add elegance to your home with the Westinghouse New Haven One-Light Outdoor Wall Lantern. Featuring an oil rubbed bronze finish, enhancing its traditional style, and clear seeded glass, providing a beautiful glow.Ideal for entryway, porch, balcony, deck or patio. Durable craftsmanship ensures lasting beauty from this outdoor wall light fixture. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 62306.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Power Cord, 5FT (30F535)
- WESTGATE LF3-HL-100W-30KSLIM LED FLOOD, 100~277V, 80W, 8000LM, 3000K, Dark Bronze, Trunnion, IP65, UL, DLC (LF3-HL-100W-30K)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 24"Max. Length (F17T8/TL865 PLUS/ALTO 30PK)
- ILB GOLD Bulb, Halogen Quartz Tungsten T Tubular Shape, Replacement For Donsbulbs, Q1000T3/Cl-240V (Q1000T3/CL-240V)
- WESTINGHOUSE One-Light Outdoor Wall Lantern Textured Wht Cast Alumn Clr Bev Gls (6783400)
- WESTINGHOUSE Wall Lantern 1Lt Txt Blk (66898)
- WESTINGHOUSE One-Light Outdoor Wall Lantern Txtrd Blk Alum Wht Acrylic Lens (6689800)
- WESTINGHOUSE Fixture Wall Outdoor 60W Lantern Poly White Rmv Tail Clear Txtr Acrylc Pan (6694600)
- WESTINGHOUSE Fixture Wall 75W 2-Light LowProfile White Base White Ceramic RectanGlasse Glass (6640300)
- WESTINGHOUSE One-Light Outdoor Wall Fixture Canyon Textured Blk Brn Wood Clr Gls (6335100)
- PROGRESS LIGHTING 5" Non-Metallic Wall Mount Up/ Down Cylinder (P5713-31)
- Westinghouse Outdoor Wall Lights